KDR-LINE REACTORS KDRULD25LE01 Input Reactor Low Z 208/240V 30.8A ULType1 | AE2HJC 4XJR7

KDR-LINE REACTORS KDRULD25LE01 Input Reactor Low Z 208/240V 30.8A ULType1

Item: AE2HJC Model: KDRULD25LE01Cross Ref: 4XJR7
In Stock

Get it by Tuesday, Jun 17

€622.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInput Line Reactor
Depth6 3/4"
Filter TypeLow Z
Height12 1/4"
Input Voltage208/240V AC
Max. Hp10 hp
Max. Output Amps30.8A
Phase3
Width12 1/2"
ApplicationConveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Enclosure TypeUL Type 1
FeaturesProtects 6-Pulse Rectifiers And Power Conversion Devices, Protects The Drive From Harmful Voltage Spikes, Reduces Harmonics
For Use WithVariable Frequency Drive
Frequency50/60 Hz
Maximum Output Current34A
Maximum Output Power10 hp
Overall Depth6.75"
Overall Height12 1/4"
Overall Width12 1/2"
StandardsUL LISTED
Watts Loss64 W

Shipping Info:

Ship weight (kg) 10.5525
Ship height (cm)34.93
Ship length (cm)33.02
Ship width (cm)18.42
HS code8504508000
Country of OriginUS

Product Variants

ProductModelFilter TypeMax. Output AmpsHeightDepthInput VoltagePhasePrice
KDR-LINE REACTORS KDRULA54LE01 Input Reactor Low Z 208/240V 2.4A ULType1 | AE2HHU 4XJP8 KDRULA54LE01Low Z2.4A12 1/4"6 3/4"208/240V AC3€340.17
KDR-LINE REACTORS KDRULA53LE01 Input Reactor Low Z 208/240V 3.5A ULType1 | AE2HHV 4XJP9 KDRULA53LE01Low Z3.5A12 1/4"6 3/4"208/240V AC3€342.90
KDR-LINE REACTORS KDRULA25LE01 Input Reactor Low Z 208/240V 4.6A ULType1 | AE2HHW 4XJR1 KDRULA25LE01Low Z4.6A12 1/4"6 3/4"208/240V AC3€345.64
KDR-LINE REACTORS KDRULA26LE01 Input Reactor Low Z 208/240V 6.6A ULType1 | AE2HHX 4XJR2 KDRULA26LE01Low Z6.6A12 1/4"6 3/4"208/240V AC3€352.33
KDR-LINE REACTORS KDRULA27LE01 Input Reactor Low Z 208/240V 7.5A ULType1 | AE2HHY 4XJR3 KDRULA27LE01Low Z7.5A12 1/4"6 3/4"208/240V AC3€402.09
KDR-LINE REACTORS KDRULA28LE01 Input Reactor Low Z 208/240V 10.6A ULType1 | AE2HHZ 4XJR4 KDRULA28LE01Low Z10.6A12 1/4"6 3/4"208/240V AC3€419.93
KDR-LINE REACTORS KDRULB22LE01 Input Reactor Low Z 208/240V 16.7A ULType1 | AE2HJA 4XJR5 KDRULB22LE01Low Z16.7A12 1/4"6 3/4"208/240V AC3€506.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KDR-LINE REACTORS KDRULD25LE01 Input Reactor Low Z 208/240V 30.8A ULType1
€622.87 /unit