Flat Shipping

Flat Shipping at €24.99 + VAT

KDR-LINE REACTORS KDRULA2L Input Line Reactor Low Z 460/480v 4.8a | AE2JHR 4XRT9

KDR-LINE REACTORS KDRULA2L Input Line Reactor Low Z 460/480v 4.8a

Item: AE2JHR Model: KDRULA2LCross Ref: 4XRT9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInput Line Reactor
Depth3 3/4"
Enclosure TypeOpen
Filter TypeLow Z
Height4"
Input Voltage460/480V AC
Max. Hp3 hp
Max. Output Amps4.8A
Phase3
Width4.18"
ApplicationConveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
FeaturesProtects 6-Pulse Rectifiers And Power Conversion Devices, Protects The Drive From Harmful Voltage Spikes, Reduces Harmonics
For Use WithVariable Frequency Drive
Frequency50/60 Hz
Maximum Output Current5A
Maximum Output Power3 hp
Overall Depth1.78"
Overall Height3.63"
Overall Width4.45"
StandardsROHS, UL LISTED
Watts Loss30.6 W

Shipping Info:

Ship weight (kg) 1.9575
Ship height (cm)14.29
Ship length (cm)16.19
Ship width (cm)16.51
HS code8504508000
Country of OriginUS

Product Variants

ProductModelFilter TypeMax. Output AmpsHeightDepthInput VoltageEnclosure TypePhasePrice
KDR-LINE REACTORS KDRULA6L Input Line Reactor Low Z 460/480v 1.1a | AE2JHL 4XRT4 KDRULA6LLow Z1.1A4"3 3/4"460/480V ACOpen3€120.49
KDR-LINE REACTORS KDRULA7L Input Line Reactor Low Z 460/480v 1.6a | AE2JHM 4XRT5 KDRULA7LLow Z1.6A4"3 3/4"460/480V ACOpen3€111.50
KDR-LINE REACTORS KDRULA8L Input Line Reactor Low Z 460/480v 2.1a | AE2JHN 4XRT6 KDRULA8LLow Z2.1A4"3 3/4"460/480V ACOpen3€128.68
KDR-LINE REACTORS KDRULA9L Input Line Reactor Low Z 460/480v 3a | AE2JHP 4XRT7 KDRULA9LLow Z3A4"3 3/4"460/480V ACOpen3€131.92
KDR-LINE REACTORS KDRULA1L Input Line Reactor Low Z 460/480v 3.4a | AE2JHQ 4XRT8 KDRULA1LLow Z3.4A4"3 3/4"460/480V ACOpen3€136.72
KDR-LINE REACTORS KDRULA3L Input Line Reactor Low Z 460/480v 7.6a | AE2JHT 4XRU1 KDRULA3LLow Z7.6A4"3 3/4"460/480V ACOpen3€157.91
KDR-LINE REACTORS KDRULA4L Input Line Reactor Low Z 460/480v 11a | AE2JHU 4XRU2 KDRULA4LLow Z11A4"3 3/4"460/480V ACOpen3€183.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KDR-LINE REACTORS KDRULA2L Input Line Reactor Low Z 460/480v 4.8a
€166.39 /unit