Flat Shipping

Flat Shipping at €24.99 + VAT

KDR-LINE REACTORS KDRULA28L Input Line Reactor Low Z 208/240V 10.6A | AE2JFW 4XRL3

KDR-LINE REACTORS KDRULA28L Input Line Reactor Low Z 208/240V 10.6A

Item: AE2JFW Model: KDRULA28LCross Ref: 4XRL3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€178.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInput Line Reactor
Depth3 3/4"
Enclosure TypeOpen
Filter TypeLow Z
Height4"
Input Voltage208/240V AC
Max. Hp3 hp
Max. Output Amps10.6A
Phase3
Width4.18"
ApplicationConveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
FeaturesProtects 6-Pulse Rectifiers And Power Conversion
For Use WithVariable Frequency Drive
Frequency50/60 Hz
Maximum Output Current12A
Maximum Output Power3 hp
Overall Depth2.64"
Overall Height4.44"
Overall Width4 1/4"
StandardsUL LISTED
Watts Loss42 W

Shipping Info:

Ship weight (kg) 1.9575
Ship height (cm)14.29
Ship length (cm)16.19
Ship width (cm)16.51
HS code8504508000
Country of OriginUS

Product Variants

ProductModelFilter TypeMax. Output AmpsHeightDepthInput VoltageEnclosure TypePhasePrice
KDR-LINE REACTORS KDRULA54L Input Line Reactor Low Z 208/240V 2.4A | AE2JFQ 4XRK7 KDRULA54LLow Z2.4A4"3 3/4"208/240V ACOpen3€252.81
KDR-LINE REACTORS KDRULA53L Input Line Reactor Low Z 208/240V 3.5A | AE2JFR 4XRK8 KDRULA53LLow Z3.5A4"3 3/4"208/240V ACOpen3€123.84
KDR-LINE REACTORS KDRULA25L Input Line Reactor Low Z 208/240V 4.6A | AE2JFT 4XRK9 KDRULA25LLow Z4.6A4"3 3/4"208/240V ACOpen3€132.34
KDR-LINE REACTORS KDRULA26L Input Line Reactor Low Z 208/240V 6.6A | AE2JFU 4XRL1 KDRULA26LLow Z6.6A4"3 3/4"208/240V ACOpen3€136.19
KDR-LINE REACTORS KDRULA27L Input Line Reactor Low Z 208/240V 7.5A | AE2JFV 4XRL2 KDRULA27LLow Z7.5A4"3 3/4"208/240V ACOpen3€160.73
KDR-LINE REACTORS KDRULB22L Input Line Reactor Low Z 208/240V 16.7A | AE2JFX 4XRL4 KDRULB22LLow Z16.7A5"4"208/240V ACOpen3€204.93
KDR-LINE REACTORS KDRULB23L Input Line Reactor Low Z 208/240V 24.2A | AE2JFY 4XRL5 KDRULB23LLow Z24.2A5"4"208/240V ACOpen3€221.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KDR-LINE REACTORS KDRULA28L Input Line Reactor Low Z 208/240V 10.6A
€178.74 /unit