Flat Shipping

Flat Shipping at €24.99 + VAT

KABELSCHLEPP S0950 MB4 Mounting Bracket Set Varitrak(r) Steel 55mm | AB9ATU 2ARY8

KABELSCHLEPP S0950 MB4 Mounting Bracket Set Varitrak(r) Steel 55mm

Item: AB9ATU Model: S0950 MB4Cross Ref: 2ARY8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket Set
Accessory Height2.7"
Accessory Length6 1/5"
Accessory MaterialSteel
Accessory Width2 1/5"
For Carrier Outside Height2.7"
For Use WithS0950 Carrier
Height2.7"
IncludesBracket
Length0.52 ft.
Mounting Bracket TypeFixed End, Moving End
Outside Width2 1/5"
TypeVaritrak
MaterialSteel
Mounting Brackets IncludedYes
Outside Height2.7"
SeriesS/SX Series

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)7.62
Ship length (cm)17.78
Ship width (cm)7.62
HS code8431390010
Country of OriginDE

Product Variants

ProductModelTypeOutside WidthCavity HeightCavity WidthCrossbar MaterialHeightStylePrice
KABELSCHLEPP S0650.1 MB4 Mounting Bracket Set Varitrak(r) Stee 30mml | AB9ATT 2ARY7 S0650.1 MB4Varitrak------€23.98
KABELSCHLEPP S1250 MB4 Mounting Bracket Set Varitrak(r) Steel 55mm | AB9ATV 2ARY9 S1250 MB4Varitrak2 1/5"---3.7"-€78.61
KABELSCHLEPP S1800 MB4 Mounting Bracket Set Varitrak(r) Steel 60mm | AB9ATW 2ARZ1 S1800 MB4Varitrak2 2/5"---5 1/2"-€163.79
KABELSCHLEPP 0130.10 MB2 Mounting Bracket Microtrack(tm) Width 16mm | AB9AVM 2ATE4 0130.10 MB2Microtrack Mini---Nylon-Open€5.14
KABELSCHLEPP 0130.20 MB2 Mounting Bracket Microtrack(tm) Width 26mm | AB9AVN 2ATE5 0130.20 MB2Microtrack Mini1"2/5"4/5"Plastic1/2"Open€5.14
KABELSCHLEPP 0130.40 MB2 Mounting Bracket Microtrack(tm) Width 46mm | AB9AVP 2ATE6 0130.40 MB2Microtrack Mini---Nylon-Open€5.14
KABELSCHLEPP 0180.15 MB2 Mounting Bracket Microtrack(tm) Width 23mm | AB9AVQ 2ATE7 0180.15 MB2Microtrack Mini0.9"3/5"3/5"Plastic0.7"Open€5.38

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABELSCHLEPP S0950 MB4 Mounting Bracket Set Varitrak(r) Steel 55mm
€53.48 /unit