Flat Shipping

Flat Shipping at €24.99 + VAT

KABELSCHLEPP MT0950.173.RDD.1701 Varitrak(r) Nylontube Width 207mm 1 Feet | AB9AQX 2ARU1

KABELSCHLEPP MT0950.173.RDD.1701 Varitrak(r) Nylontube Width 207mm 1 Feet

Item: AB9AQX Model: MT0950.173.RDD.1701Cross Ref: 2ARU1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable and Hose Carrier
Accessory Width8 2/5"
Bend Radius6.7"
Cavity Height2 1/5"
Cavity Width6 4/5"
Crossbar MaterialPlastic
Frame StayNylon Lid Fully Enclosed
Height3 1/5"
IncludesNo Bracket Included
Length12"
Loop Height16 1/2"
Loop Length28 1/2"
Number Of Links3
Outside Width8 2/5"
StyleTube
TypeVaritrak
Mounting Brackets IncludedNo
Outside Height3.2"
SeriesMT Series

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)8
Ship length (cm)30.48
Ship width (cm)20.7
HS code3926906090
Country of OriginDE

Product Variants

ProductModelBend RadiusCavity HeightCavity WidthOutside WidthNumber Of LinksHeightTypeStylePrice
KABELSCHLEPP MT1250.231.RDD.2601 Varitrak(r) Nylontube Width 276mm 1 Feet | AB4ALA 1WKL9 MT1250.231.RDD.260110 1/5"2.7"9.1"10.9"33 4/5"VaritrakTube€242.79
KABELSCHLEPP MT1250.199.RDD.2601 Varitrak(r) Nylontube Width 2445mm 1 Feet | AB9ARE 2ARU8 MT1250.199.RDD.260110 1/5"2.7"7 4/5"9 3/5"33 4/5"VaritrakTube€257.10
KABELSCHLEPP MT1250.199.RDD.3001 Varitrak(r) Nylontube Width 2445mm 1 Feet | AB9ARF 2ARU9 MT1250.199.RDD.300111 4/5"2.7"7 4/5"9 3/5"33 4/5"VaritrakTube€253.05
KABELSCHLEPP MT1250.199.RDD.2205 Varitrak(r) Nylontube Width 244mm 5 Feet | AB9ARL 2ARV5 MT1250.199.RDD.22058.7"2.7"7 4/5"9 3/5"133 4/5"VaritrakTube€1,010.42
RFQ
KABELSCHLEPP MT1250.199.RDD.2605 Varitrak(r) Nylontube Width 244mm 5 Feet | AB9ARM 2ARV6 MT1250.199.RDD.260510 1/5"2.7"7 4/5"9 3/5"133 4/5"VaritrakTube€841.11
RFQ
KABELSCHLEPP MT1250.199.RDD.3005 Varitrak(r) Nylontube Width 244mm 5 Feet | AB9ARN 2ARV7 MT1250.199.RDD.300511 4/5"2.7"7 4/5"9 3/5"133 4/5"VaritrakTube€841.11
RFQ
KABELSCHLEPP MT1250.231.RDD.2605 Varitrak(r) Nylontube Width 276mm 5 Feet | AB9ARQ 2ARV9 MT1250.231.RDD.260510 1/5"2.7"9.1"10.9"133 4/5"VaritrakTube€1,039.30
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABELSCHLEPP MT0950.173.RDD.1701 Varitrak(r) Nylontube Width 207mm 1 Feet
€137.47 /unit