KABA SPEED045 Key Duplicator, 2.8 A AC, HSS, Sealed | CR6HCZ

KABA SPEED045 Key Duplicator, 2.8 A AC, HSS, Sealed

Item: CR6HCZ Model: SPEED045Cross Ref: 52HN53
In Stock

Get it by Tuesday, Jun 17

€1,572.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Duplicator
Amps Ac2.8A
Bearing MaterialSealed
Bench Depth20"
Bench Width15"
Cutter MaterialHSS
For Use WithCylinder, Vehicle And Cruciform Keys
Hp359/1000 hp
Includes1.2/1.7Mm Steel Pins, 19Mm Wrench, 2.5/3Mm Hex Keys, Adjusting Keys, Cutter Release Rod, Deburring Brush, Mounting Bracket, Spare Fuses, Tip Gauge Bars
Machine Depth18.109"
Machine Height9.797"
Machine Width15 3/4"
MaterialSteel
TypeManual
Voltage120V AC
Current Rating2.8A
Horsepower3/8 hp
Keys DuplicatedCruciform, Flip Style, Vehicle
OperationManual
Resistance PropertiesOxidation Resistant
StandardsCE
Voltage Rating120V
Wheel Speed1350 RPM

Shipping Info:

Ship weight (kg) 18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMachine HeightMachine WidthMachine DepthCutter MaterialHpPrice
KABA FLASH 008 Key Duplicator, 1.2 A AC, HSS | CR6HCV FLASH 0088.703"12.203"9 1/2"HSS31/1000 hp€971.29
KABA Duo Plus Key Duplicator, 2.3 A AC, HSS | CR6HCW Duo Plus11"20.109"17.703"HSS1/4 hp€3,575.88
KABA SPEED 040 Key Duplicator, 2.8 A AC, HSS | CR6HCX SPEED 04011.797"19.297"18.109"HSS359/1000 hp€2,621.41
KABA SPEED 044 Key Duplicator, 2.8 A AC, HSS, Sealed | CR6HCY SPEED 0449.797"22.797"18.109"HSS359/1000 hp€2,050.36
KABA KD50C Key Duplicator, Cobalt Steel | CR6HDA KD50C11 1/4"14"17 1/2"Cobalt Steel1/4 hp€6,200.00
KABA Twister II Security Key Duplicator, 1.8 A | CR6HDB Twister II14.609"9.797"14.609"Steel-€4,486.86

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABA SPEED045 Key Duplicator, 2.8 A AC, HSS, Sealed
€1,572.47 /unit