Flat Shipping

Flat Shipping at €24.99 + VAT

KABA L8148B-26D-41 Mechanical Push Button Lockset, Lever, Entry, Best And Equivalents, Left | CR6HBA

KABA L8148B-26D-41 Mechanical Push Button Lockset, Lever, Entry, Best And Equivalents, Left

Item: CR6HBA Model: L8148B-26D-41Cross Ref: 44ZY50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,134.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Ada CompliantYes
Backset Size (in.)2 3/4"
Case MaterialSteel
Door Thickness1 3/4"
Electrical/mechanicalMechanical
FinishSatin Chrome
Fire RatingYes
FunctionEntry
Handle TypeLeft , Lever
Inside Depth2 3/8"
Inside Height9"
Inside Width3 1/4"
Keypad ResistantVandal
Keypad TypeVandal Resistant
Latch Length1/2"
Max. User Codes1
Number Of Buttons5
Outside Depth3.812"
Outside Height7 3/8"
Outside Width3 1/8"
Weather ResistantYes
Ansi GradeGrade 1
Backset Distance2 3/4"
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/8"
Hand OrientationLeft-Handed
IncludesDeadbolt, Lockout, Passage, Push Button Access
Includes CoreCore Not Included
Includes HardwareHardware Included
Key Override OptionsBest and Equivalents (6 or 7-Pin length) Not Included
Lock Assembly TypeMortise
Lockset FunctionEntrance, Passage
Lockset Handle TypeLever
Lockset TypeMechanical
Number Of Keypad Buttons5
Operation TypePush Button
Overall Depth3 13/16"
Overall Height9"
Overall Width3 1/8"
Product TypeMechanical Push Button Lockset
PropertiesVandal Resistant, Weather Resistant
StandardsUL/ULC LISTED
User Codes - Maximum1

Shipping Info:

Ship weight (kg) 5.535
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDoor ThicknessFinishOutside WidthOutside HeightOutside DepthInside HeightInside WidthInside DepthPrice
KABA 1021B-03-41 Mechanical Push Button Lockset, Knob, Entry, Best And Equivalents | CR6HAR 1021B-03-411 3/4"Bright Brass3 1/8"7 3/8"3.812"9"3 1/4"2 3/8"€818.67
KABA 1011-03-41 Mechanical Push Button Lockset, Knob, Entry, Nonhanded, Bright Brass, 1-3/4 Inch Size | CR6HAT 1011-03-411 3/4"Bright Brass3 1/8"7 3/8"3.812"9"3 1/4"2 3/8"€727.23
KABA EE1011/EE1011-26D-41 Mechanical Push Button Lockset, Knob, Entry, Nonhanded, Satin Chrome, 1-3/4 Inch Size | CR6HAU EE1011/EE1011-26D-411 3/4"Satin Chrome3 1/8"7 3/8"3.812"9"3 1/4"2 3/8"€1,360.60
KABA EE1011/EE1011-03-41 Mechanical Push Button Lockset, Knob, Lock Entry And Egress, Nonhanded, Bright Brass | CR6HAV EE1011/EE1011-03-411 3/4"Bright Brass3 1/8"7 3/8"3.812"9"3 1/4"2 3/8"€1,573.67
KABA LRP1020B-05-41 Mechanical Push Button Lockset, Lever, Entry, Best And Equivalents | CR6HAW LRP1020B-05-411 3/4"Antique Brass3 1/8"7 3/8"3.812"9"3 1/4"2 3/8"€954.95
KABA LL1021B-026-41 Mechanical Push Button Lockset, Lever, Entry, Best And Equivalents, Left | CR6HAX LL1021B-026-411 3/4"Bright Chrome3 1/8"7 3/8"3.812"9"3 1/4"2 3/8"€937.50
KABA L8146B-026-41 Mechanical Push Button Lockset, Lever, Entry, Best And Equivalents, Left | CR6HAY L8146B-026-411 3/4"Bright Chrome3 1/8"7 3/8"3.812"9"3 1/4"2 3/8"€1,156.58

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABA L8148B-26D-41 Mechanical Push Button Lockset, Lever, Entry, Best And Equivalents, Left
€1,134.49 /unit