Flat Shipping

Flat Shipping at €24.99 + VAT

KABA E2066LL62641 Electronic Lock Satin Chrome 12 Button | AH3FUV 31NG84

KABA E2066LL62641 Electronic Lock Satin Chrome 12 Button

Item: AH3FUV Model: E2066LL62641Cross Ref: 31NG84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€794.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Keyless Lock
Access TypeKeypad
Backset Size (in.)2 3/4"
Battery LifeUp to 100000 Cycles
Battery SizeAA
Door Thickness1 3/4" to 2 1/4"
Event Audit Trail1000
FinishSatin Chrome
FunctionEntry
Handle TypeLever , Non Handed
Inside Depth2 1/4"
Inside Height8 7/8"
Inside Width3 1/4"
Latch Front Size1/2"
Latch Length1/2"
MaterialSolid Cast
Max. User Codes100
Mounting StyleMortise
No. Of Battery3
Number Of Keys12
Operating Temp. Range-31°F to +151°F
Outside Depth2 3/16"
Outside Height8 15/16"
Outside Width3 5/16"
Timed Entry Allowance2 sec. to 20 sec.
Weather ResistantYes
Access MethodKeypad
Ada CompliantYes
Ansi GradeGrade 1
Backset Distance2 3/4"
Bolt Throw3/4"
Case MaterialSolid Cast
Cylinder Core TypeSmall Format Interchangeable Core Cylinder
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/4"
Event Audit Trails1000
Fire Rating3 hrs.
Hand OrientationNon Handed
IncludesLock Assembly
Includes CoreCore Not Included
Includes HardwareHardware Not Included
Key Override OptionsBest and Equivalents (6 or 7 Pin Length), Schlage "C" Keyway
Keypad MaterialSolid Metal
Location TypeCommercial
Lockset FunctionEntrance
Lockset Handle TypeLever
Lockset MaterialSolid Cast
Lockset TypeElectrical
Overall Depth2 13/16"
Overall Height8 15/16"
Overall Width3 5/16"
Power Source(3) AA Batteries
Product TypeElectronic Keyless Lock
PropertiesVandal Resistant
StandardsANSI/BHMA A156.13 GRADE 1, ANSI/BHMA A156.2 GRADE 1, ANSI/BHMA A156.25 GRADE 1, ANSI/BHMA A156.3 GRADE 1
Strike TypeASA, T-Strike
Temperature - Maximum151°F
Temperature - Minimum-31°F
Ul Fire RatingUL10C
User Codes - Maximum100

Shipping Info:

Ship weight (kg) 4.0874
Ship height (cm)25.4
Ship length (cm)20.32
Ship width (cm)15.24
Country of OriginCA

Product Details:

    • Key Override Options : None
    • Keypad Material : Solid Metal
    • Max. Proximity Range : At Lock
    • Electrical/Mechanical : Electrical
    • Sub-Brand: E-PLEX

Product Variants

ProductModelDoor ThicknessMaterialMounting StyleOutside WidthOutside HeightOutside DepthLatch LengthInside WidthPrice
KABA P2031XSLL62641 Keyless Access Control Lock Kil | AE9YTA 6NVN9 P2031XSLL626411 3/8" to 2 1/2"SteelCylindrical3 5/16"8 15/16"2 3/16"1/2"3 1/4"€800.76
KABA P2031BLL62641 Keyless Access Control Lock Sfic | AE9YTB 6NVP0 P2031BLL626411 3/8" to 2 1/2"SteelCylindrical3 5/16"8 15/16"2 3/16"1/2"3 1/4"€728.22
KABA E5666BWL62641 Electronic Lock Satin Chrome 20 Button | AH3FTD 31NG43 E5666BWL626411 3/4" to 2 1/4"Solid CastMortise3 3/8"8 7/8"3 13/16"3/4"3.187"€1,775.64
KABA E5731BWL62641 Electronic Lock Satin Chrome 20 Button | AH3FTF 31NG45 E5731BWL626411 3/8" to 2 1/4"Solid CastCylindrical3 3/8"8 7/8"3 13/16"1/2"3.187"€1,516.96
KABA E5067SWL62641 Electronic Lock Satin Chrome 12 Button | AH3FTK 31NG49 E5067SWL626411 3/4" to 2 1/4"Solid CastMortise3 3/8"8 7/8"3 13/16"1"3.187"€1,113.83
KABA E5231XSWL62641 Electronic Lock Satin Chrome 20 Button | AH3FTM 31NG51 E5231XSWL626411 3/8" to 2 1/4"Solid CastCylindrical3 3/8"8 7/8"3 13/16"1/2"3.187"€1,146.20
KABA E5066SWL62641 Electronic Lock Satin Chrome 12 Button | AH3FTN 31NG52 E5066SWL626411 3/4" to 2 1/4"Solid CastMortise3 3/8"8 7/8"3 13/16"3/4"3.187"€1,114.26

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABA E2066LL62641 Electronic Lock Satin Chrome 12 Button
€794.96 /unit