Flat Shipping

Flat Shipping at €24.99 + VAT

K2 COMMERCIAL HARDWARE QET120E626 Lever Dummy Escutcheon Lever Grade 1 | AC3VBD 2WJE8

K2 COMMERCIAL HARDWARE QET120E626 Lever Dummy Escutcheon Lever Grade 1

Item: AC3VBD Model: QET120E626Cross Ref: 2WJE8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€414.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDummy Escutcheon Lever
Door HandingNon Handed
FinishBrushed Chrome
For Door Thickness1 3/4"
Max. Door Width36"
PerformanceHeavy Duty
Ada CompliantYes
Door Thickness - Maximum1 3/4"
Door Width - Maximum36"
Outside Trim TypeDummy Pull
Overall Width3 1/4"
Product TypeMechanical Exit Device Trim
StandardsANSI 02

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)10.41
Ship length (cm)24.13
Ship width (cm)14.73
HS code8302419045
Country of OriginTW

Product Variants

ProductModelFinishMax. Door WidthPerformanceMaterialPrice
K2 COMMERCIAL HARDWARE QET320E689 Lever Dummy Escutcheon Lever Grade 1 | AC3URX 2WHG7 QET320E689Aluminum36"Heavy DutyAluminum€142.93
K2 COMMERCIAL HARDWARE QET330E689QS Lever Dummy Escutcheon Lever Grade 1 | AC3URY 2WHG8 QET330E689QSAluminum36"Heavy DutyAluminum€156.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K2 COMMERCIAL HARDWARE QET120E626 Lever Dummy Escutcheon Lever Grade 1
€414.02 /unit