Flat Shipping

Flat Shipping at €24.99 + VAT

K2 COMMERCIAL HARDWARE 7216216 Hold Open Extra Duty Arm Painted Aluminium Rh | AF2BWJ 6PYC0

K2 COMMERCIAL HARDWARE 7216216 Hold Open Extra Duty Arm Painted Aluminium Rh

Item: AF2BWJ Model: 7216216Cross Ref: 6PYC0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€391.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Arm MaterialSteel
Arm TypeTri Packed
Closer PerformanceExtra Heavy Duty
Closer TypeHold Open
Closing Operation ModeManual
Door HandingRight Handed
FinishPaint
Housing Height7"
Housing Length14 1/4"
Housing Width5 1/2"
Max. Door Opening120°
Projection From Wall2 1/2"
Ada CompliantYes
ColorGray
Door Width Campatibility58"
Height Between Mounting Holes2 1/4"
Housing Depth5 1/2"
Includes HardwareHardware Included
Length Between Mounting Holes4"
Location UseInterior/Exterior
MaterialCast Iron
Operation StyleManual
Product TypeDoor Closer
Projection2 1/2"
StandardsANSI A117.1, ANSI/BHMA A156.4, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 6.498
Ship height (cm)16.76
Ship length (cm)35.31
Ship width (cm)13.97
HS code8302413000
Country of OriginKR

Product Variants

ProductModelArm TypeDoor HandingFinishCloser TypeArm MaterialProjection From WallCloser PerformanceClosing Operation ModePrice
K2 COMMERCIAL HARDWARE QDC112P689SN Hold Open Arm Painted Aluminium | AF2BWG 6PYA5 QDC112P689SNParallelNon HandedPaintHold OpenSteel2 1/2"Extra Heavy DutyManual€314.57
K2 COMMERCIAL HARDWARE QDC116P689SNLH Hold Open Extra Duty Arm Painted Aluminium Lh | AF2BWH 6PYA9 QDC116P689SNLHTri PackedLeft HandedPaintHold OpenSteel2 1/2"Extra Heavy DutyManual€358.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K2 COMMERCIAL HARDWARE 7216216 Hold Open Extra Duty Arm Painted Aluminium Rh
€391.20 /unit