Flat Shipping

Flat Shipping at €24.99 + VAT

K S PRECISION METALS 3056 Round Rod Aluminum, 5/16 x 36 Inch, Pack Of 3 | AF6GGN 16NH99

K S PRECISION METALS 3056 Rod, Round, 5/16 Inch Dia., 36 Inch Length, Aluminum, Pack Of 3

Item: AF6GGN Model: 3056Cross Ref: 16NH99
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.00 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Rod
Alloy Type6061-T6
Dia. Tolerance-0.003" to +0.003"
Diameter0.312"
FinishMill
Hardness ScaleRockwell
Length36"
Length Tolerance-0.032" to +0.032"
MaterialAluminum
Outside Dia.0.312"
Pack Size3
ShapeRound
TemperExtruded
Tensile Strength47 psi
TypeGeneral Purpose
Yield Strength44 psi
FabricationExtruded
Heat TreatmentTempered
Mechanical FinishMill
Outside Diameter5/16"
Overall Length36"
Rockwell HardnessF85
StandardsASTM B221

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)2.54
Ship length (cm)31.75
Ship width (cm)2.54
HS code7606113060

Product Variants

ProductModelOutside Dia.ShapeTemperLength ToleranceDia. ToleranceTensile StrengthYield StrengthPkg. Qty.Price
K S PRECISION METALS 3057 Round Rod Aluminum, 3/8 x 36 Inch, Pack Of 3 | AF6GGP 16NJ04 30573/8"RoundExtruded-0.032" to +0.032"-0.003" to +0.003"47 psi44 psi3€18.73
K S PRECISION METALS 83041 Round Aluminum Rod, 1/16 x 12 Inch | CD7BGY 830410.062"Round-----1€3.39
RFQ
K S PRECISION METALS 83042 Round Aluminum Rod, 3/32 x 12 Inch | CD7BGZ 830420.094"Round-----1€2.09
RFQ
K S PRECISION METALS 83043 Round Aluminum Rod, 1/8 x 12 Inch | CD7BHA 830431/8"Round-----1€2.58
RFQ
K S PRECISION METALS 83044 Round Aluminum Rod, 3/16 x 12 Inch | CD7BHB 830440.188"Round-----1€4.84
RFQ
K S PRECISION METALS 83045 Round Aluminum Rod, 1/4 x 12 Inch | CD7BHC 830451/4"Round-----1€4.84
RFQ
K S PRECISION METALS 83046 Round Aluminum Rod, 5/16 x 12 Inch | CD7BHD 830460.312"Round-----1€6.46
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K S PRECISION METALS 3056 Rod, Round, 5/16 Inch Dia., 36 Inch Length, Aluminum, Pack Of 3
€16.00 /pack