Flat Shipping

Flat Shipping at €24.99 + VAT

K-FLEX USA 801-T-048200 Pipe Fitting Insulation Tee 2 Inch Inner Diameter | AD8ZGZ 4NRF6

K-FLEX USA 801-T-048200 Pipe Fitting Insulation Tee 2 Inch Inner Diameter

Item: AD8ZGZ Model: 801-T-048200Cross Ref: 4NRF6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Fitting Insulation
Approx. "r" Value3
Clean Room ClassNot Applicable
ColorBlack
Flame Spread Index25
FlexibilityFlexible
Foam Cell TypeClosed
For Fitting ShapeTee
For Fitting TypeTEE
For Iron Pipe Size1 1/2"
For Piping SystemAir Conditioning, Chilled Water, Hot Water, Refrigeration
For Use OnDucts And Tanks, Piping
Green Environmental PropertiesGreenguard
Installation StyleUnslit
Insulation Approx. R Value3
Insulation ColorBlack
Insulation Nominal I.d.2"
Length53/64"
MaterialElastomeric
Plenum RatingPlenum Rated
Wall Thickness1/2"
Wall Thickness - Insulation1/2"
Width3"
FeaturesPrefabricated and Designed to Fit Over Tees with No Additional Cutting or Molding
For Pipe Size1 1/2"
FormTee
Inside Diameter2"
Insulation MaterialBuna-N Rubber, PVC
Insulation R-value3
Maximum Operating Temperature220°F
Minimum Operating Temperature-297°F
Outside Diameter3"
Resistance PropertiesAntimicrobial, Flame/Fire Retardant
StandardsUL 94
Thickness1/2"

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)6.35
Ship length (cm)17.78
Ship width (cm)15.24
HS code4009110000
Country of OriginUS

Product Details:

    • Sub-Brand: K-FLEX

Product Variants

ProductModelColorApprox. "r" ValueWall ThicknessInsulation Nominal I.d.Temp. RangeFor Iron Pipe SizeFor Tube O.d.For Tube I.d.Price
K-FLEX USA 801-T-048058 Pipe Fitting Insulation Tee 5/8 Inch Inner Diameter | AD8ZGT 4NRE9 801-T-048058Black3.21/2"5/8"-297°F to +220°F3/8"5/8"1/2"€5.61
K-FLEX USA 801-T-048068 Pipe Fitting Insulation Tee 3/4 Inch Inner Diameter | AD8ZGU 4NRF1 801-T-048068Black31/2"3/4"-297°F to +220°F1/2"3/4"5/8"€5.83
K-FLEX USA 801-T-048078 Pipe Fitting Insulation Tee 7/8 Inch Inner Diameter | AD8ZGV 4NRF2 801-T-048078Black3.11/2"7/8"--7/8"3/4"€5.94
K-FLEX USA 801-T-048118 Pipe Fitting Insulation Tee 1-1/8 Inch Inner Diameter | AD8ZGW 4NRF3 801-T-048118Black3.11/2"1 1/8"-297°F to +220°F3/4"1 1/8"1"€6.19
K-FLEX USA 801-T-048138 Pipe Fitting Insulation Tee 1-3/8 Inch Inner Diameter | AD8ZGX 4NRF4 801-T-048138Black3.11/2"1 3/8"-1"1 3/8"1 1/4"€6.41
K-FLEX USA 801-T-048158 Pipe Fitting Insulation Tee 1-5/8 Inch Inner Diameter | AD8ZGY 4NRF5 801-T-048158Black3.11/2"1 5/8"-297°F to +220°F1 1/4"1 5/8"1 1/2"€6.85
K-FLEX USA 801-T-048218 Pipe Fitting Insulation Tee 2-1/8 Inch Inner Diameter | AD8ZHA 4NRF7 801-T-048218Black3.21/2"2 1/8"--2 1/8"2"€9.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K-FLEX USA 801-T-048200 Pipe Fitting Insulation Tee 2 Inch Inner Diameter
€7.89 /unit