Flat Shipping

Flat Shipping at €24.99 + VAT

K-FLEX USA 801-LRE-048418 Fitting Insulation Elbow 4-1/8 Inch Id | AD8ZFF 4NRA2

K-FLEX USA 801-LRE-048418 Fitting Insulation Elbow 4-1/8 Inch Id

Item: AD8ZFF Model: 801-LRE-048418Cross Ref: 4NRA2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Fitting Insulation
Approx. "r" Value4.6
Clean Room ClassNot Applicable
ColorBlack
Flame Spread Index25
FlexibilityFlexible
Foam Cell TypeClosed
For Iron Pipe Size3 1/2"
For Piping SystemAir Conditioning, Chilled Water, Hot Water, Refrigeration
For Tube I.d.4"
For Tube O.d.4 1/8"
For Use OnDucts And Tanks, Piping
Green Environmental PropertiesGreenguard
Installation StyleUnslit
Insulation ColorBlack
Insulation Nominal I.d.4 1/8"
Length1 1/4"
MaterialElastomeric
Plenum RatingPlenum Rated
Temp. Range-297°F to +220°F
Wall Thickness1/2"
Wall Thickness - Insulation1/2"
Width5 1/8"
FeaturesDesigned to Fit Over Elbows with No Additional Cutting or Molding
For Pipe Size3 1/2"
Form90° Elbow
Inside Diameter4 1/8"
Insulation MaterialBuna-N Rubber, PVC
Insulation R-value4.6
Maximum Operating Temperature220°F
Minimum Operating Temperature-297°F
Outside Diameter5 1/8"
Resistance PropertiesAntimicrobial, Flame/Fire Retardant
StandardsUL 94
Thickness1/2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.62
Ship length (cm)33.02
Ship width (cm)33.02
HS code4009110000
Country of OriginUS

Product Details:

    • Sub-Brand: K-FLEX

Product Variants

ProductModelApprox. "r" ValueWall ThicknessInsulation Nominal I.d.For Iron Pipe SizeFor Tube O.d.For Tube I.d.MaterialColorPrice
K-FLEX USA 801-LRE-048118 Fitting Insulation Elbow 1-1/8 Inch Id | AD8ZEU 4NPY9 801-LRE-0481183.11/2"1 1/8"3/4"1 1/8"1"ElastomericBlack€4.65
K-FLEX USA 801-LRE-048138 Fitting Insulation Elbow 1-3/8 Inch Id | AD8ZEV 4NPZ1 801-LRE-0481383.11/2"1 3/8"1"1 3/8"1 1/4"ElastomericBlack€4.70
K-FLEX USA 801-LRE-048158 Fitting Insulation Elbow 1-5/8 Inch Id | AD8ZEW 4NPZ2 801-LRE-0481583.11/2"1 5/8"1 1/4"1 5/8"1 1/2"ElastomericBlack€4.81
K-FLEX USA 801-LRE-048218 Fitting Insulation Elbow 2-1/8 Inch Id | AD8ZEY 4NPZ4 801-LRE-0482183.21/2"2 1/8"-2 1/8"2"ElastomericBlack€5.84
K-FLEX USA 801-LRE-048238 Fitting Insulation Elbow 2-3/8 Inch Id | AD8ZEZ 4NPZ5 801-LRE-0482383.11/2"2 3/8"2"--ElastomericBlack€5.36
K-FLEX USA 801-LRE-048258 Fitting Insulation Elbow 2-5/8 Inch Id | AD8ZFA 4NPZ6 801-LRE-0482584.81/2"2 5/8"-2 5/8"2 1/2"ElastomericBlack€5.69
K-FLEX USA 801-LRE-048278 Fitting Insulation Elbow 2-7/8 Inch Id | AD8ZFB 4NPZ7 801-LRE-0482783.21/2"2 7/8"2 1/2"--ElastomericBlack€6.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K-FLEX USA 801-LRE-048418 Fitting Insulation Elbow 4-1/8 Inch Id
€10.53 /unit