Flat Shipping

Flat Shipping at €24.99 + VAT

K-FLEX USA 800-320-PTB Rubatex R-320 Contact Adhesive | AC8ZPY 3F417

K-FLEX USA 800-320-PTB Rubatex R-320 Contact Adhesive

Item: AC8ZPY Model: 800-320-PTBCross Ref: 3F417
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Adhesive
ApplicationFor Joining Seams Of Rubber Insulation
Application MethodBrush On, Roll On
Begins To Harden2 min. to 4 min.
CharacteristicsWill Make A Resilient, Moisture-Resistant Bond In 3 To 4 Min Under Normal Conditions
Chemical BaseSolvent Base
ColorAmber
Container TypeCan
FeaturesResilient, Moisture-Resistant Bond
FlammabilityFlammable
Heat ResistantYes
Low OdorNo
Materials BondedFiberglass, Plastic, Rubber
Adhesive ColorAmber
Container Size1 pt
Flash Point (f)-4°F
For Surface TypePorous, Non Porous
Functional Cure24 hrs.
Maximum Application Temperature220°F
Maximum Performance Temperature220°F
Series320 Series
StandardsASTM E84-25/50
Voc Content Weight447 g/L
Voc Content Weight Percentage0.82
Water ResistanceNot Water Resistant
Working Time2 min.

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)24.13
Ship length (cm)35.56
Ship width (cm)26.67
HS code3506105000
Country of OriginUS

Product Details:

    • Characteristics: Will make a Resilient, Moisture-resistant Bond in 3 to 4 Minutes under Normal Conditions

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K-FLEX USA 800-320-PTB Rubatex R-320 Contact Adhesive
€13.89 /unit