Flat Shipping

Flat Shipping at €24.99 + VAT

K E SAFETY KE-HDWL-60 Work Light Rectangular Led 9/64vdc 2-5/8 Inch Width | AF6RPL 20HJ61

K E SAFETY KE-HDWL-60 Work Light Rectangular Led 9/64vdc 2-5/8 Inch Width

Item: AF6RPL Model: KE-HDWL-60Cross Ref: 20HJ61
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€274.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Light
Amps Drawn3.2A
Base MaterialSteel
Depth2 3/4"
Height3 7/8"
Housing ColorBlack
Housing MaterialAluminum
Lamp TypeLED
Length8.406"
Lens ColorClear
Lens DesignRectangular
Lens MaterialPolycarbonate
Light Output5100 lm
MountingSurface Bracket
Voltage9-64V
Width2 5/8"
Current3.9A
Electrical ConnectionBlunt Cut Wires
Head ShapeRectangular
Includes11 7/8" Lead Wire
Includes Electrical ConnectionElectrical Connection Included
Installation TypePermanent
Lamp Life50000 hrs.
Lighting TechnologyLED
Mount TypeBracket
Operating Voltage12-30V DC
Overall Depth11 1/2"
Overall Diameter11 1/2"
Overall Height4"
Overall Width2 3/4"
StandardsEMC EN55022
Use LocationExterior

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)10.16
Ship length (cm)25.4
Ship width (cm)16.51
HS code8513100000

Product Variants

ProductModelLight OutputAmps DrawnDepthHeightLens MaterialVoltageLamp TypeLens ColorPrice
K E SAFETY KE-HDWL-30 Work Light Rectangular Led 9/64vdc 2-5/8 Inch Width | AF6RPK 20HJ60 KE-HDWL-302900 lm1.6A2 3/4"3 7/8"Polycarbonate9-64VLEDClear€184.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K E SAFETY KE-HDWL-60 Work Light Rectangular Led 9/64vdc 2-5/8 Inch Width
€274.17 /unit