JUSTRITE 915003 Ramp, 4 Drum Locker | CD8DAW

JUSTRITE 915003 Steel Loading Ramp, 4 Drum Locker

Item: CD8DAW Model: 915003
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,243.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoading Ramp
ColorYellow
For Use With4, 6, 9, 12, And 16 Drums, 105, 205, 296, 387, 506 Cu ft. Lockers
Height8"
Length88"
MaterialSteel
Width48"

Shipping Info:

Ship weight (kg) 101.25
Ship height (cm)20.32
Ship length (cm)223.52
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelHeightColorMaterialFinishNumber Of DrumsPrice
JUSTRITE 915001 Ramp, 2 Drum Locker | CD8DAV 91500114"YellowSteelPaint2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 915003 Steel Loading Ramp, 4 Drum Locker
€2,243.34 /unit