JUSTRITE 913091 4 Hour Fire Rated, Os Locker, 9 Drum, With Explosion Relief | CD8DAP

JUSTRITE 913091 Outer Safety Locker With Explosion Relief, 4 Hour Fire Rated, 9 Drum

Item: CD8DAP Model: 913091
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€32,630.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Locker
Capacity9000 lbs.
ColorBone
Door Height80"
Door HingeLeft
Door TypeFire Rated
Door Width42"
Environmental ProtectionNEPA 1, NEPA 30
Exterior Depth90"
Exterior Height99"
Exterior Width95"
Inside Depth74 1/2"
Inside Height81"
Inside Width74 1/2"
MaterialSteel
Number Of Doors1
Number Of Panels1
Panel Size48" x 60"
Storage Capacity260 cu. in.
Sump Capacity155 gal.
Sump Depth7"

Shipping Info:

Ship weight (kg) 2371.5
Ship height (cm)246.38
Ship length (cm)228.6
Ship width (cm)241.3
Country of OriginUS

Product Variants

ProductModelDoor HeightExterior DepthExterior HeightExterior WidthInside DepthInside HeightInside WidthSump CapacityPrice
JUSTRITE 913021 4 Hour Fire Rated, Os Locker, 2 Drum, With Explosion Relief | CD8DAH 91302151"42"77 1/2"71"26 1/2"52 1/2"50 1/2"75 gal.-
RFQ
JUSTRITE 913041 4 Hour Fire Rated, Os Locker, 4 Drum, With Explosion Relief | CD8DAK 91304151"64"75"64"50 1/2"59"50 1/2"71 gal.-
RFQ
JUSTRITE 913061 4 Hour Fire Rated, Os Locker, 6 Drum, With Explosion Relief | CD8DAM 91306180"66"99"95"50 1/2"81"74 1/2"105 gal.-
RFQ
JUSTRITE 913121 4 Hour Fire Rated, Os Locker, 12 Drum, With Explosion Relief | CD8DAR 91312180"119"99"88"98 1/2"81"74 1/2"205 gal.-
RFQ
JUSTRITE 913161 4 Hour Fire Rated, Os Locker, 16 Drum, With Explosion Relief | CD8DAU 91316180"114"99"119"98 1/2"81"98 1/2"272 gal.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 913091 Outer Safety Locker With Explosion Relief, 4 Hour Fire Rated, 9 Drum
€32,630.40 /unit