JUSTRITE 911061 Non Combustible Cabinet, Os Locker, 6 Drum, With Explosion Relief | CD8CZL

JUSTRITE 911061 Non Combustible Outer Safety Locker With Explosion Relief, 6 Drum

Item: CD8CZL Model: 911061
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€16,621.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Locker
Capacity6000 lbs.
ColorBone
Door Height80"
Door HingeRight
Door TypeStandard
Door Width42"
Environmental ProtectionNEPA 1, NEPA 30
Exterior Depth62"
Exterior Height99"
Exterior Width91"
Inside Depth54"
Inside Height84"
Inside Width78"
MaterialSteel
Number Of Doors1
Number Of Panels1
Panel Size48" x 48"
Storage Capacity205 cu. in.
Sump Capacity140 gal.
Sump Depth7"

Shipping Info:

Ship weight (kg) 785.25
Ship height (cm)246.38
Ship length (cm)157.48
Ship width (cm)231.14
Country of OriginUS

Product Variants

ProductModelDoor HeightExterior DepthExterior HeightExterior WidthInside DepthInside HeightInside WidthSump CapacityPrice
JUSTRITE 911021 Non Combustible Cabinet, Os Locker, 2 Drum, With Explosion Relief | CD8CZG 91102151"62"77 1/2"67"30"55 1/2"54"120 gal.-
RFQ
JUSTRITE 911041 Non Combustible Cabinet, Os Locker, 4 Drum, With Explosion Relief | CD8CZJ 91104151"62"77 1/2"67"54"62"54"99 gal.-
RFQ
JUSTRITE 911091 Non Combustible Cabinet, Os Locker, 9 Drum, With Explosion Relief | CD8CZN 91109180"86"99"91"78"84"78"198 gal.-
RFQ
JUSTRITE 911121 Non Combustible Cabinet, Os Locker, 12 Drum, With Explosion Relief | CD8CZQ 91112180"115"99"84"102"84"78"253 gal.-
RFQ
JUSTRITE 911161 Non Combustible Cabinet, Os Locker, 16 Drum, With Explosion Relief | CD8CZT 91116180"110"99"115"102"84"102"326 gal.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 911061 Non Combustible Outer Safety Locker With Explosion Relief, 6 Drum
€16,621.11 /unit