JUSTRITE 899260 Drum Safety Cabinet, Manual Close, drum rollers, 435L Cap., 1651 x 1499 x 864mm Size | CD8CZD

JUSTRITE 899260 JCB8992601 / 8992601 Drum Safety Cabinet, 115 Gallon, Manual Close, 435L, 1651 x 1499 x 864mm Size, Yellow

Item: CD8CZD Model: 899260Cross Ref: 1YNH9 / JCB8992601 / 8992601
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,320.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Drum Safety Cabinet
Adjustable ShelvesYes
Capacity115 gal.
ColorYellow
Door TypeManual
Environmental ProtectionNEPA 30
Exterior Depth34"
Exterior Height65"
Exterior Width59"
Inside Depth30.3"
Inside Height60 1/2"
Inside Width30 3/5"
MaterialSteel
Material Thickness18 ga.
Number Of Doors2
Number Of Shelves3
Cabinet TypeStandard
Door Closure TypeManual
Door Handle TypeRecessed Pull Handle
Door Opening Width56 3/4"
Drum Capacity1
Drum Storage OrientationVertical
En Fire RatingNon Combustible
FeaturesFeature Self Latching, Three Point Locking Door for Maximum Fire Protection
FinishPowder Coated
Fm ClassClass 6050
Includes RollersYes
Indoor/outdoorIndoor
Nfpa 30Yes
Nfpa 400No
Safety Storage ApplicationFlammable Cabinet
Safety Storage TypeCabinet
StandardsFM APPROVED, IFC, NFPA 1
Storage Capacity115 gal.
Storage Container TypeSmall Containers, Drums

Shipping Info:

Ship weight (kg) 300.6
Ship height (cm)165.1
Ship length (cm)86.36
Ship width (cm)149.86
HS code94032080900
Country of OriginUS

Frequently Asked Questions:

Q. What is the construction material of this unit?

A. JOBOX 899260 features lightweight aluminium construction for superior strength & rigidity and easy portability.

Q. How far can the lid of this unit be opened for loading or unloading items?

A. This unit features heavy-duty gas spring guards and adjustable lid opening at 90 degrees orientation for easy access to tools and accessories.

Q. Where can the compact truck chest be used?

A. The compact truck chest fits easily to a variety of truck bed configurations, thereby providing extra floor space for cargo or heavier equipment.

Product Variants

ProductModelEnvironmental ProtectionExterior WidthExterior DepthExterior HeightColorMaterialNumber Of ShelvesAdjustable ShelvesPrice
JUSTRITE 899270 Drum Safety Cabinet, Self Close, 435L Capacity, 1651 x 1499 x 864mm Size | CD8CZE 899270NEPA 1, NEPA 3059"34"65"YellowSteel3Yes€4,636.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 899260 JCB8992601 / 8992601 Drum Safety Cabinet, 115 Gallon, Manual Close, 435L, 1651 x 1499 x 864mm Size, Yellow
€4,320.96 /unit