JUSTRITE 896080 60 Gallon Flammable Safety Cabinet, Yellow | CD8CWP

JUSTRITE 896080 Flammable Safety Cabinet, 60 Gallon, 34 x 34 x 65 Inch Size, Yellow, 2 Shelves

Item: CD8CWP Model: 896080Cross Ref: 1YNE8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,526.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlammable Liquid Safety Cabinet
Adjustable ShelvesYes
Cabinet FormatStandard
Cabinet Height RangeFull Height
Closure TypeSelf Closing
ColorYellow
Container TypeSmall Containers
Door Closure TypeSelf-Closing
Door Handle TypeRecessed Pull Handle
Door TypeBI Fold , Self-Closing
En Fire RatingNon-Combustible
Environmental ProtectionNEPA 1, NEPA 30
Exterior Depth34"
Exterior Dimensions (wxdxh) - Acids & Corrosives34" x 34" x 65"
Exterior Height65"
Exterior Width34"
FeaturesChemical Resistant, Dual Vents With Flame Arresters, Fail-Safe Closing Mechanism, Haz-Alert Reflective Warning Labels, Self-Latching Doors, Spill Compliant Sump
FinishPowder Coat , Powder Coated
Handle TypeRecessed Pull Handle
Includes Leveling FeetYes
Includes RollersNo
Indoor/outdoorIndoor
Inside Height60 1/2"
Inside Width30 4/5"
Lock TypeKeyed
MaterialSteel
Material Thickness18 ga.
Nfpa 30Yes
Nfpa 400No
Number Of Doors1
Number Of Shelves2
Rated For Flammable StorageYes
Shelf Adjustment Increments3"
Storage Capacity60 gal.
Storage Chemical TypeFlammable Cabinet
Cabinet TypeStandard
Door Opening Width31 3/4"
Safety Storage ApplicationFlammable Cabinet
Safety Storage TypeCabinet
StandardsFM APPROVED, IFC, NFPA 1
Storage Container TypeSmall Containers

Shipping Info:

Ship weight (kg) 172.35
Ship height (cm)165.1
Ship length (cm)86.36
Ship width (cm)86.36
Country of OriginUS

Product Variants

ProductModelExterior WidthExterior DepthExterior HeightColorLock TypeSafety Cabinet ApplicationHandle TypeNumber Of ShelvesPrice
JUSTRITE 893300 Classic Safety Cabinet, Manual Close, 1 Shelf, 114L Cap., 889 x 914 x 610mm Size | AA6ACF 13M550 89330036"24"35"Yellow-Flammable Cabinet-1€1,003.11
JUSTRITE 893301 Flammable Cabinet 30 Gallon Red | AA6ACG 13M551 89330136"24"35"RedKeyedFlammable Cabinet-1€1,773.71
JUSTRITE 8945053 Flammable Cabinet 45 Gallon White | AA6ACK 13M554 894505343"18"65"White-Flammable Cabinet-2€2,029.96
RFQ
JUSTRITE 899021 Flammable Cabinet 90 Gallon Red | AA6ADF 13M573 89902143"34"65"Red-Flammable Cabinet-2€2,970.00
RFQ
JUSTRITE 894580 Flammable Safety Cabinet 45 Gallon Yellow | AB4LDY 1YNE7 89458043"18"65"YellowKeyedFlammable Cabinet-2€2,475.00
RFQ
JUSTRITE 896020 Classic Safety Cabinet, Self Close, 2 Shelves, 227L Cap., 1651 x 864 x 864 mm Size | AB4LEB 1YNF1 89602034"34"65"YellowKeyedFlammable Cabinet-2€1,660.26
RFQ
JUSTRITE 899000 Classic Safety Cabinet, Manual Close, 2 Shelves, 341L Cap., 1651 x 1092 x 864 mm Size | AB4LEM 1YNG2 89900043"34"65"YellowKeyedFlammable Cabinet-2€2,079.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 896080 Flammable Safety Cabinet, 60 Gallon, 34 x 34 x 65 Inch Size, Yellow, 2 Shelves
€2,526.34 /unit