JUSTRITE 8930253 Flammable Safety Cabinet Waste, 30 Gallon, White | CD8CUD

JUSTRITE 8930253 Flammable Safety Cabinet, 1 Shelf, 2 Doors, Self-Close, 30 Gallon, White

Item: CD8CUD Model: 8930253
In Stock

Get it by Tuesday, Jun 17

€1,646.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlammable Liquid Safety Cabinet
Adjustable ShelvesYes
Capacity30 gal.
ColorWhite
Door TypeSelf Close , Self Closing
Environmental ProtectionNEPA 1, NEPA 30
Exterior Depth18"
Exterior Height44"
Exterior Width43"
FeaturesAdjustable Shelves
Inside Depth14 3/5"
Inside Height39 3/5"
Inside Width39 1/2"
MaterialSteel
Material Thickness18 ga.
Number Of Doors2
Number Of Shelves1

Shipping Info:

Ship weight (kg) 89.1
Ship height (cm)111.76
Ship length (cm)45.72
Ship width (cm)109.22
Country of OriginUS

Product Variants

ProductModelExterior WidthExterior DepthExterior HeightColorLock TypeSafety Cabinet ApplicationHandle TypeNumber Of ShelvesPrice
JUSTRITE 893300 Classic Safety Cabinet, Manual Close, 1 Shelf, 114L Cap., 889 x 914 x 610mm Size | AA6ACF 13M550 89330036"24"35"Yellow-Flammable Cabinet-1€1,003.11
JUSTRITE 893301 Flammable Cabinet 30 Gallon Red | AA6ACG 13M551 89330136"24"35"RedKeyedFlammable Cabinet-1€1,773.71
JUSTRITE 8945053 Flammable Cabinet 45 Gallon White | AA6ACK 13M554 894505343"18"65"White-Flammable Cabinet-2€2,029.96
RFQ
JUSTRITE 899021 Flammable Cabinet 90 Gallon Red | AA6ADF 13M573 89902143"34"65"Red-Flammable Cabinet-2€2,970.00
RFQ
JUSTRITE 894580 Flammable Safety Cabinet 45 Gallon Yellow | AB4LDY 1YNE7 89458043"18"65"YellowKeyedFlammable Cabinet-2€2,475.00
RFQ
JUSTRITE 896020 Classic Safety Cabinet, Self Close, 2 Shelves, 227L Cap., 1651 x 864 x 864 mm Size | AB4LEB 1YNF1 89602034"34"65"YellowKeyedFlammable Cabinet-2€1,660.26
RFQ
JUSTRITE 899000 Classic Safety Cabinet, Manual Close, 2 Shelves, 341L Cap., 1651 x 1092 x 864 mm Size | AB4LEM 1YNG2 89900043"34"65"YellowKeyedFlammable Cabinet-2€2,079.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 8930253 Flammable Safety Cabinet, 1 Shelf, 2 Doors, Self-Close, 30 Gallon, White
€1,646.57 /unit