JUSTRITE 84003 Can Spill Tray Hplc | AC3PXD 2VEV4

JUSTRITE 84003 JCN8400300 HPLC Can Spill Basin, Polyethylene, Translucent, 5 Gallon Capacity, Hplc

Item: AC3PXD Model: 84003Cross Ref: 2VEV4 / JCN8400300
In Stock

Get it by Tuesday, Jun 17

€58.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCan Spill Tray
ColorWhite
Depth14 7/8"
Height7 5/8"
MaterialHPLC , Polyethylene
Width14 7/8"
Accessory TypeHPLC Can Spill Basin
Compatible Grainger Part Number1YNJ5, 1YNK2, 1YNK3, 1YNK4, 1YNK5, 1YNK6, 1YNK7
Compatible Mfr Part Number12160, BY12752, BY12755, PP12752, PP12755, TF12752, TF12755
For Use WithHPLC Waste Collection Vessels
Length14 7/8"

Shipping Info:

Ship weight (kg) 1.161
Ship height (cm)19.37
Ship length (cm)37.78
Ship width (cm)37.78
HS code39239000000
Country of OriginUS

Product Variants

ProductModelMaterialHeightCapacityColorDepthPrice
JUSTRITE 12955 Spill Basin, 2.5/4/5 Or 10 L | CD8DQP 12955HDPE6"3.7 gal.---
RFQ
JUSTRITE 12956 Spill Basin, 13.5 Or 20 L | CD8DQQ 12956HDPE10"9 gal.---
RFQ
JUSTRITE 12957 Spill Basin, 40 Or 60 L | CD8DQR 12957HDPE13"19.4 gal.---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 84003 JCN8400300 HPLC Can Spill Basin, Polyethylene, Translucent, 5 Gallon Capacity, Hplc
€58.59 /unit