Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JUSTRITE 7110410 Type I Safety Can 1 Gallon Green 11 Inch Height | AA4ZYG 13M458

JUSTRITE 7110410 Type I Safety Can, 1 gal. Capacity, Steel, Galvanized Finish, Green, Used for Oil

Item: AA4ZYG Model: 7110410Cross Ref: 13M458
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€114.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemType I Safety Can
Can TypeType I
Capacity1 gal.
ColorGreen
Faucet TypeTop Mounted
Fill Pour Hole Size1.58"
FinishGalvanized
Flame ArrestorYes
Funnel MaterialPolypropylene
Handle TypeTrigger
Height11"
MaterialSteel
Outside Dia.9 1/2"
Spout TypeWithout Spout
Used ForOil
Can StyleType I
Cap FeaturesAuto Venting, Leakproof, Self Closing
Diameter9 1/2"
Footprint ShapeCircle
For Use WithOil
IncludesFunnel
Includes Flame ArrestorYes
Product TypeType I Safety Can
StandardsCARB, FM, NFPA CODE 30, OSHA, TUV APPROVED, UL, ULC

Shipping Info:

Ship weight (kg) 1.92
Ship height (cm)35.56
Ship length (cm)25.4
Ship width (cm)25.4
HS code7311000060
Country of OriginUS

Standards and Approvals:

  • FM
  • UL
  • ULC
  • TUV
  • OSHA
  • NFPA

Frequently Asked Questions:

Q. What types of chemicals should be stored in safety cans?

A. These cans are ideal for storing combustible or flammable liquids such as diesel, propane, gasoline, methanol and aniline.

Q. What is the difference between Type I and Type II safety cans?

A. Type I safety cans have only 1 opening for both pouring & filling, while Type II safety cans have 2 separate openings for pouring and filling.

Q. What is the advantage of a free-swinging handle?

A. These handles have a counter-balanced design to hold the weight of the can against the opening mechanism for easy carrying and pouring.

Q. How do you open gas cans having a funnel?

A.

  • The yellow funnel can be a minor hassle while refilling as you have to take it off for opening the can and putting a gas nozzle in.
  • Another way is to modify the funnel by drilling a hole on the top and fitting the gas nozzle through it.

Product Variants

ProductModelCan TypeColorCapacityMaterialFaucet TypeFlame ArrestorHandle TypePrice
JUSTRITE 7110400 Type I Safety Can 1 Gallon Green 11 Inch Height | AA4ZYF 13M457 7110400Type IGreen1 gal.SteelTop MountedYesTrigger€84.24
JUSTRITE 7120400 Type I Safety Can 2 Gallon Green 13-3/4in H | AA4ZYN 13M464 7120400Type IGreen2 gal.SteelTop MountedYesTrigger€85.91
JUSTRITE 7120410 Type I Safety Can 2 Gallon Green 13-3/4in H | AA4ZYP 13M465 7120410Type IGreen2 gal.SteelTop MountedYesTrigger€105.23
JUSTRITE 7125400 Type I Safety Can 2.5 Gallon Green 11.5in H | AA4ZYW 13M471 7125400Type IGreen2.5 gal.SteelTop MountedYesTrigger€91.68
JUSTRITE 7125410 Type I Safety Can 2.5 Gallon Green 11.5in H | AA4ZYX 13M472 7125410Type IGreen2.5 gal.SteelTop MountedYesTrigger€102.05
JUSTRITE 7150400 Type I Safety Can 5 Gallon Green 16-7/8in H | AA4ZZE 13M479 7150400Type IGreen5 gal.SteelTop MountedYesTrigger€105.12
JUSTRITE 7150410 Type I Safety Can 5 Gallon Green 16-7/8in H | AA4ZZF 13M480 7150410Type IGreen5 gal.SteelTop MountedYesTrigger€109.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 7110410 Type I Safety Can, 1 gal. Capacity, Steel, Galvanized Finish, Green, Used for Oil
€114.21 /unit