Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JUSTRITE 7110300 Type I Safety Can 1 Gallon Blue 11 Inch Height | AA4ZYE 13M456

JUSTRITE 7110300 Type I Safety Can, 1 gal. Capacity, Steel, Powder Coated Finish, Blue, Used for Kerosene

Item: AA4ZYE Model: 7110300Cross Ref: 13M456
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€97.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemType I Safety Can
Can TypeType I
Capacity1 gal.
ColorBlue
Faucet TypeTop Mounted
Fill Pour Hole Size1.58"
FinishPowder Coated
Flame ArrestorYes
Handle TypeTrigger
Height11"
MaterialSteel
Outside Dia.9 1/2"
Spout TypeWithout Spout
Used ForKerosene
Can StyleType I
Cap FeaturesAuto Venting, Leakproof, Self Closing
Diameter9 1/2"
Footprint ShapeCircle
For Use WithKerosene
Includes Flame ArrestorYes
Product TypeType I Safety Can
StandardsCARB, FM, NFPA CODE 30, OSHA, TUV APPROVED, UL, ULC

Shipping Info:

Ship weight (kg) 2.1433
Ship height (cm)27.94
Ship length (cm)25.4
Ship width (cm)25.4
HS code7311000060
Country of OriginUS

Compatible Accessories:

  • Justrite Type 1 Safety Can Funnels: These Justrite funnels are ideal for attaching to the unit's spout neck and pouring stored fluid into smaller openings without splashing & spillage. These two-position funnels stay up when pouring & fold down while filling the can.

Standards and Approvals:

  • FM
  • UL / ULC
  • TUV
  • OSHA
  • NFPA Code 30
  • CARB

Frequently Asked Questions:

Q. What is the significance of the yellow band around this Justrite 7110300 Type 1 safety can?

A. Justrite 7110300 Type 1 safety can features a yellow band around it for warning against potential dangers. The yellow band also has a large content identification area for indicating the designated department or individual users and avoiding misuse or mixing of incompatible liquids.

Q. What is the difference between a Type 1 and a Type 2 safety can?

A. Type 1 safety cans have a single opening for both filling & dispensing fluids. Type 2 safety cans feature two openings, one opening to fill & one having an attached flexible hose & AccuFlow manifold with a Safe-Squeeze trigger handle to pour in a smooth & controlled manner.

Q. What does colour coding on these safety cans signify?

A. These safety cans are colour coded to prevent accidents & cross-contamination and allow identification, organisation & segregation of liquids.

Q. What is the advantage of a free-swinging handle in safety cans?

A. These free-swinging handles having a counter-balanced design hold the can against the opening mechanism for easy carrying & pouring.

Product Variants

ProductModelCan TypeColorCapacityMaterialFaucet TypeFlame ArrestorHandle TypePrice
JUSTRITE 7120300 Type I Safety Can 2 Gallon Blue 13-3/4in H | AA4ZYL 13M462 7120300Type IBlue2 gal.SteelTop MountedYesTrigger€89.97
JUSTRITE 7120310 Type I Safety Can 2 Gallon Blue 13-3/4in H | AA4ZYM 13M463 7120310Type IBlue2 gal.SteelTop MountedYesTrigger€96.80
JUSTRITE 7125300 Type I Safety Can 2.5 Gallon Blue 11-1/2 Inch Height | AA4ZYU 13M469 7125300Type IBlue2.5 gal.SteelTop MountedYesTrigger€95.94
JUSTRITE 7125310 Type I Safety Can 2.5 Gallon Blue 11-1/2 Inch Height | AA4ZYV 13M470 7125310Type IBlue2.5 gal.SteelTop MountedYesTrigger€99.88
JUSTRITE 7150310 Type I Safety Can 5 Gallon Blue 16-7/8in H | AA4ZZD 13M478 7150310Type IBlue5 gal.SteelTop MountedYesTrigger€119.76
JUSTRITE 7150300 Type I Safety Can 5 Gallon Blue 16-7/8in H | AE4AJD 5HE21 7150300Type IBlue5 gal.SteelTop MountedYesTrigger€100.42
JUSTRITE 7110310 Type I Safety Can, 1 Gallon Blue With Funnel | CD8CKX 7110310Type IBlue1 gal.SteelTop MountedYesTrigger€97.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 7110300 Type I Safety Can, 1 gal. Capacity, Steel, Powder Coated Finish, Blue, Used for Kerosene
€97.76 /unit