JUSTRITE 35254 Gas Cylinder Support Bracket, Wall Mount, 1 Cylinder, Steel | CD8DFG

JUSTRITE 35254 Gas Cylinder Support Bracket, Wall Mount, 1 Cylinder, Steel

Item: CD8DFG Model: 35254
In Stock

Get it by Tuesday, Jun 17

€44.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupport Bracket
ColorGray
Cylinder Capacity With Max. Cylinder Dia.(1) 12"
Cylinder TypeCompressed Gas
Environmental ProtectionNEPA 1, NEPA 55
Exterior Depth2 1/4"
Exterior Height4 1/4"
Exterior Width8"
MaterialSteel
Min. Cylinder Dia.4"
Mount Hole Size0.406"
Mount TypeWall
Mounting TypeWall
Number Of Cylinders1
Number Of Mounting Holes2
Strap StylePoly Cinch Strap With Steel Buckle And Chain
Straps Per Cylinder1

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)5.72
Ship length (cm)12.7
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelMaterialColorNumber Of CylindersExterior DepthExterior HeightExterior WidthCylinder Capacity With Max. Cylinder Dia.Mount Hole SizePrice
JUSTRITE 35250 Gas Cylinder Support Bracket, Wall Mount, 1 Cylinder, Steel | CD8DFE 35250SteelGray12 1/4"4 1/4"8"(1) 12"0.406"-
RFQ
JUSTRITE 35252 Gas Cylinder Support Bracket, Wall Mount, 1 Cylinder, Ss | CD8DFF 35252Stainless Steel-12 1/4"4 1/4"8"(1) 12"0.406"€75.89
JUSTRITE 35256 Gas Cylinder Support Bracket, Wall Mount, 1 Cylinder, Poly, Adj | CD8DFH 35256HDPERed12 1/2"4"10 3/8"(1) 12"0.3"€34.98
JUSTRITE 35258 Gas Cylinder Support Bracket, Bench Mount, 1 Cylinder, Steel | CD8DFJ 35258SteelGray14"4 1/4"8"(1) 12"-€59.46
JUSTRITE 35260 Gas Cylinder Support Bracket, Bench Mount, 1 Cylinder, Ss | CD8DFK 35260Stainless Steel-14 1/4"4 1/4"8"(1) 12"--
RFQ
JUSTRITE 35262 Gas Cylinder Support Bracket, Wall Mount, 1 Cylinder, 16 Inch, Steel | CD8DFL 35262SteelGray12 1/4"4 1/4"18"(1) 16"0.406"-
RFQ
JUSTRITE 35264 Gas Cylinder Support Bracket, Wall Mount, 2 Cylinder, Steel | CD8DFM 35264SteelGray22 1/4"4 1/4"23 3/4"(2) 12"0.406"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 35254 Gas Cylinder Support Bracket, Wall Mount, 1 Cylinder, Steel
€44.48 /unit