JUSTRITE 28570 Decon Berm, 6 X 10 Feet X 8 Inch | CD8CJU

JUSTRITE 28570 JEN28570BL Decontamination Spill Containment Berm, 299 Gallon, 6 Feet x 10 Feet x 8 Inch Size

Item: CD8CJU Model: 28570Cross Ref: 3PVH5 / JEN28570BL
In Stock

Get it by Monday, Jun 16

€836.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Decon Berm
Capacity299 gal.
ColorBlack
Exterior Height8"
Exterior Length120"
Exterior Width72"
FinishPVC Coated
Folded Height4"
Folded Length24"
Folded Width24"
Inside Depth120"
Inside Height8"
Inside Width72"
MaterialFabric
Depth10 ft.
FeaturesAnti Slip Grates, No Assembly Required, Single Piece Construction Patented Inside Wall Support System Forms Watertight Wash Down Zones
For Use WithPersonnel Decon
Height8"
Thread Size3/4"
Thread TypeGHT
Width6 ft.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)15.24
Ship length (cm)76.2
Ship width (cm)76.2
HS code3925100000
Country of OriginUS

Product Variants

ProductModelFolded HeightFolded LengthFolded WidthExterior LengthInside LengthMaterialColorExterior HeightPrice
JUSTRITE 28574 Flexible Decon Berm 598 Gallon Pvc | AG3EAK 32XU24 285744"28"28"240"240"FabricBlack8"€3,008.24
JUSTRITE 28572 Decon Berm, 6 X 16 Feet X 8 Inch | CD8CJV 285725"26"26"192"192"FabricBlack8"€1,661.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 28570 JEN28570BL Decontamination Spill Containment Berm, 299 Gallon, 6 Feet x 10 Feet x 8 Inch Size
€836.81 /unit