JUSTRITE 28442 Spill Tray Black PVC 30 Gallon | AH3QEE 32XU50

JUSTRITE 28442 JEN28442BL Flex Tray, PVC, 30 Gallon, Black

Item: AH3QEE Model: 28442Cross Ref: 32XU50 / JEN28442BL
In Stock

Get it by Tuesday, Jun 17

€99.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Tray
ColorBlack
Exterior Height6"
Exterior Length36"
Exterior Width36"
FinishPVC Coated
Folded Height7"
Folded Length50"
Folded Width5"
Height6"
Inside Height6"
Inside Length36"
Inside Width36"
Length36"
MaterialPVC
Spill Capacity30 gal.
Width36"
ConnectableNo
Dimensions36" x 36" x 6"
Includes DrainYes
Indoor/outdoor UseIndoor
ShapeSquare
Supports Epa ComplianceNo
Supports Npdes ComplianceNo
Supports Spcc ComplianceYes
Tray MaterialPVC Fabric
Usable Dimensions36" L x 36" W
Usable Length36"
Usable Width36"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)15.24
Ship length (cm)91.44
Ship width (cm)91.44
HS code63079098900
Country of OriginUS

Product Variants

ProductModelSpill CapacityExterior WidthExterior LengthFolded HeightFolded LengthFolded WidthInside WidthInside LengthPrice
JUSTRITE 28444 Spill Tray Black PVC 55 Gallon | AH3QEF 32XU51 2844455 gal.48"48"7"62"5"48"48"€147.45
JUSTRITE 28446 Spill Tray Black PVC 70 Gallon | AH3QEG 32XU52 2844670 gal.48"60"8"60"8"48"-€150.45
RFQ
JUSTRITE 28448 Spill Tray Black PVC 110 Gallon | AH3QEH 32XU53 28448110 gal.60"72"8"62"8"60"72"€171.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 28442 JEN28442BL Flex Tray, PVC, 30 Gallon, Black
€99.27 /unit