JUSTRITE 26806D Cigarette Receptacle Black 1 Gallon | AD2NLJ 3RYX1

JUSTRITE 26806D Cigarette Receptacle, 1 Gallon, Black, Plastic

Item: AD2NLJ Model: 26806DCross Ref: 3RYX1
In Stock

Get it by Monday, Jun 16

€154.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCigarette Receptacle
ColorBlack
FinishPowder Coat
Height30"
MaterialPolyethylene
Mounting StyleFree Standing
Number Of Openings2
Opening Size1 1/2"
Outside Dia.11"
ShapeCylindrical
StrengthMedium Duty
Top DesignRain Deflector Dome
Base Dia.11"
Capacity1 gal.
Container Depth11"
Container Mounting StyleFree-Standing
Container Product GroupingCigarette Receptacle
IncludesGalvanized Steel Pail Inner
Material GroupingPlastic
Specific Container MaterialPolyethylene
StandardsFM APPROVED
Width11"

Shipping Info:

Ship weight (kg) 2.556
Ship height (cm)76.2
Ship length (cm)30.48
Ship width (cm)27.94
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHeightColorPrice
JUSTRITE 26806B Cigarette Receptacle Adobe Beige Pe 1gal | AD2NLH 3RYW9 26806B30"Beige€151.80
JUSTRITE 26806G Cigarette Receptacle Forest Green, Polyethylene | AD2NLK 3RYX2 26806G30"Green€129.16
JUSTRITE 26806 Cigarette Receptacle Pewter Gray Pe | AD2NLL 3RYX3 2680630"Pewter€151.80
JUSTRITE 26806T Cigarette Receptacle Terra Cotta Pe | AD2NLM 3RYX4 26806T30"Terra Cotta€129.45
JUSTRITE 26800B Cigarette Receptacle Beige 4 Gallon | AD2NMC 3RYZ5 26800B38 1/2"Beige€108.91
JUSTRITE 26800D Cigarette Receptacle Black 4 Gallon | AD2NMD 3RYZ6 26800D38 1/2"Black€70.49
JUSTRITE 26800G Cigarette Receptacle Forest Green 4 Gallon | AD2NME 3RYZ7 26800G38 1/2"Green€107.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 26806D Cigarette Receptacle, 1 Gallon, Black, Plastic
€154.78 /unit