JUSTRITE 26466 Premium Sound Panel, Barrier, 4 X 8 Feet Size | CH6GEW

JUSTRITE 26466 Premium Sound Panel, Barrier, 4 X 8 Feet Size

Item: CH6GEW Model: 26466
In Stock

Get it by Tuesday, Jun 17

€935.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNoise Barrier
Coating MaterialPVC
ColorGray
Depth32"
MaterialPolyester
Size4 ft. x 8 ft.
Temp. Range-40°F to +180°F
Thickness1"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)132.08
Ship length (cm)81.28
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelExterior WidthSizeMaterialThicknessColorTemp. RangeDepthFinishPrice
JUSTRITE 26460 Basic Sound Panel, Barrier, 4 X 6 Feet Size | CH6GER 2646072"-Polyester-Gray-40°F to +180°F32"PVC Coated-
RFQ
JUSTRITE 26462 Premium Sound Panel, Barrier, 4 X 6 Feet Size | CH6GET 26462-4 ft. x 6 ft.Polyester1"Gray-40°F to +180°F32"PVC Coated-
RFQ
JUSTRITE 26464 Basic Sound Panel, Barrier, 4 X 8 Feet Size | CH6GEV 2646496"-Polyester-Gray-40°F to +180°F32"PVC Coated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 26466 Premium Sound Panel, Barrier, 4 X 8 Feet Size
€935.55 /unit