JUSTRITE 22605 Storage Cabinet, Single Door, 3 Shelves, 100L Capacity, 600 x 2070mm Size | CD8DRF

JUSTRITE 22605 JCB22608YL / 22608 Storage Cabinet, Single Door, 3 Shelves, 30 Gallon, 600 x 2070mm Size, Yellow

Item: CD8DRF Model: 22605Cross Ref: 102XE6 / JCB22608YL / 22608
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€8,374.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlammable Liquid Safety Cabinet
Adjustable ShelvesYes
Body MaterialSteel
Cabinet FormatStandard
Capacity30 gal.
ColorYellow
Door Closure TypeSelf-Closing
Door Handle TypeBar Handle
Door LayersFire Resistant
Door MaterialGypsum
Door TypeHinged , Hybrid Close
Exterior Depth24" , 24.21"
Exterior Dimensions (wxdxh) - Acids & Corrosives35.25" x 24" x 76"
Exterior Height76" , 76.89"
Exterior Width35 4/25"
FeaturesBuilt-In Fusible Link System, Haz Alert Reflective Tri-Lingual Warning Labels
FinishPowder Coated
Includes RollersNo
Indoor/outdoorIndoor
Insulation MaterialMineral Fiber
Load Capacity1323 lbs.
Lock TypeKeyed
MaterialSteel
Nfpa 30Yes
Nfpa 400No
Number Of Doors2
Number Of Shelves3
Rated For Flammable StorageYes
Storage Chemical TypeFlammable Cabinet
Cabinet TypeStandard
Drum Capacity0
En Fire Rating90 min.
En Standard14470-1, 14727
Fm ClassClass 6050
Osha Standard1910.106
Safety Storage ApplicationFlammable Cabinet
Safety Storage TypeCabinet
Specialty FormatEN-Rated
StandardsNFPA 1
Storage Capacity30 gal.
Storage Container TypeSmall Containers

Shipping Info:

Ship weight (kg) 214.335
Ship height (cm)207
Ship length (cm)60
Ship width (cm)89.31
HS code94032080
Country of OriginIT

Product Variants

ProductModelExterior WidthExterior DepthExterior HeightColorLock TypeMaterialNumber Of ShelvesLoad CapacityPrice
JUSTRITE 22607 Storage Cabinet, Double Door, 3 Shelves, 220L Capacity, 1200 x 2070mm Size | CD8DRG 2260746.97"24.21"76.89"Yellow-Steel31323 lbs.€8,452.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 22605 JCB22608YL / 22608 Storage Cabinet, Single Door, 3 Shelves, 30 Gallon, 600 x 2070mm Size, Yellow
€8,374.75 /unit