JUSTRITE 14540 Safety Can Poly With Top Faucet 5 Gallon, Red | CD8CDX

JUSTRITE 14540 Safety Can, Top Self-Close Brass Faucet, 5 Gallon, Red

Item: CD8CDX Model: 14540
In Stock

Get it by Thursday, Jun 12

€327.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Disposal Can
Capacity5 gal.
Closure TypeTop Self Closing
ColorRed
Comes WithNot Applicable
Environmental ProtectionNEPA 30
Fill Pour Hole Size1.45"
Height17"
Hole Size1.45"
MaterialPolyethylene
Outside Dia.11 1/2"
TypeTop Self Close
Used ForFlammables And Corrosives

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)43.18
Ship length (cm)35.56
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelCapacityColorMaterialClosure TypeOutside Dia.Fill Pour Hole SizeEnvironmental ProtectionTypePrice
JUSTRITE 14535 Safety Can Tilt Poly With Faucet 5 Gallon, Red | CD8CDW 145355 gal.RedPolyethyleneTop Self Closing11 1/2"1.45"NEPA 30Top Self Close-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 14540 Safety Can, Top Self-Close Brass Faucet, 5 Gallon, Red
€327.43 /unit