JUSTRITE 14169 Type I Faucet Safety Can 1 Gallon Red | AD2DVH 3NKU4

JUSTRITE 14169 Safety Shelf Can, Bottom Self-Close, 1 Gallon, Oval Polyethylene, Red

Item: AD2DVH Model: 14169Cross Ref: 3NKU4
In Stock

Get it by Thursday, Jun 12

€402.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Disposal Can
Capacity1 gal.
Closure TypeBottom Self Closing
ColorRed
Environmental ProtectionNEPA 30
Fill Pour Hole Size1.45"
Height11 1/2"
Hole Size1.45"
Length7 5/8"
MaterialPolyethylene
Outside Dia.7 1/4"
TypeBottom Self Close
Used ForFlammables
Width4 5/8"

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)29.21
Ship length (cm)35.56
Ship width (cm)15.24
HS code7310290050
Country of OriginUS

Product Variants

ProductModelCapacityOutside Dia.ColorMaterialClosure TypeFill Pour Hole SizeEnvironmental ProtectionTypePrice
JUSTRITE 14545 Dispensing Can, Poly, 19L Capacity, 292mm Dia., 432mm Length | CD8CDY 145455 gal.11 1/2"RedPolyethyleneBottom Self Closing1.45"NEPA 30Bottom Self Close€333.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 14169 Safety Shelf Can, Bottom Self-Close, 1 Gallon, Oval Polyethylene, Red
€402.37 /unit