JUSTRITE 12924 Carboy, Hdpe, 5 L, 83 Mm | CD8DPJ

JUSTRITE 12924 Carboy, Hdpe, 5L, 83 mm Cap, Amber

Item: CD8DPJ Model: 12924
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCarboy
Cap Size83 mm
Capacity1.3 gal.
Height16.3"
Length12"
MaterialHDPE
Width5 1/5"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)41.4
Ship length (cm)30.48
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelCapacityHeightCap SizeTube SizeNumber Of Ports1/4" Tubing Od Ports1/8" Tubing Od PortsPrice
JUSTRITE 12836 Carboy With Filter, Hdpe, 13.5 L, 70 Cap, 6 X 1/16 Inch | CD8DKQ 128363.6 gal.13.1"70 mm1/16"6---
RFQ
JUSTRITE 12837 Carboy With Filter, Hdpe, 20 L, 70 Cap, 6 X 1/16 Inch | CD8DKR 12837--------
RFQ
JUSTRITE 12838 Carboy With Filter, Hdpe, 13.5 L, 70 Cap, 6 X 1/8 Inch | CD8DKT 12838--------
RFQ
JUSTRITE 12839 Carboy With Filter, Hdpe, 20 L, 70 Cap, 6 X 1/8 Inch | CD8DKU 128395.3 gal.17 1/2"70 mm1/8"6---
RFQ
JUSTRITE 12840 Carboy With Filter, Hdpe, 13.5 L, 70 Cap, 6 Port | CD8DKV 12840--------
RFQ
JUSTRITE 12841 Carboy With Filter, Hdpe, 20 L, 70 Cap, 6 Port | CD8DKW 12841--------
RFQ
JUSTRITE 12842 Carboy With Filter, Hdpe, 13.5 L, 70 Cap, 7 Port | CD8DKX 128423.6 gal.13.1"70 mm--34-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 12924 Carboy, Hdpe, 5L, 83 mm Cap, Amber