JUSTRITE 12858 Car Cap, 83 Mm, Open, 2 Pk | CD8DLP

JUSTRITE 12858 Carboy Cap, 83 mm, Open, Pack Of 2

Item: CD8DLP Model: 12858
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Cap Size83 mm
Height3"
MaterialPolypropylene
Outside Dia.5"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.Barb SizeHose SizeMaterialCap SizePrice
JUSTRITE 12852 Car Cap, 53 Mm, Closed, 2 Pk | CD8DLH 128521 3/5"3"--Polypropylene--
RFQ
JUSTRITE 12853 Car Cap, 53 Mm, Open, Closd Adapter, 2 Pk | CD8DLJ 128531 4/5"3"--Polypropylene--
RFQ
JUSTRITE 12854 Car Cap, 53 Mm, 2 X 1/8 Inch, Adapter | CD8DLK 128543 3/5"3"--Polypropylene--
RFQ
JUSTRITE 12855 Car Cap, 53 Mm, 2 X 1/4 Inch, Adapter | CD8DLL 128553 3/5"3"--Polypropylene--
RFQ
JUSTRITE 12856 Car Cap, 53 Mm, 2 X 5/16 Inch, Adapter | CD8DLM 128563 3/5"3"--Polypropylene--
RFQ
JUSTRITE 12857 Car Cap, 83 Mm, Closed, 2 Pk | CD8DLN 128572 3/5"5"--Polypropylene83 mm-
RFQ
JUSTRITE 12859 Car Cap, 83 Mm, Open, 2 X 1/4 Inch, Adapter | CD8DLQ 128594 3/5"5"1/4"1/4"Polypropylene83 mm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 12858 Carboy Cap, 83 mm, Open, Pack Of 2