Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JUSTRITE 11022 Gasket, Cover, Type 1 Steel Can | CH6FWZ

JUSTRITE 11022 Cover Gasket For Type 1 Steel Can

Item: CH6FWZ Model: 11022Cross Ref: 25AZ27
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover Gasket
Depth4"
MaterialRubberized Cork
Accessory TypeGasket
ColorBrown
Compatible Grainger Part Number13M353, 3AN24, 3LLD5
Compatible Mfr Part Number10001, 10101, 10111
For Use WithJustrite Type I Safety Cans

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)17.78
Ship length (cm)10.16
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelMaterialDepthSafety Can MaterialPrice
JUSTRITE 11002 Gasket, Cover, Type 1 Steel Can | CH6FWW 11002Rubberized Cork--€12.68
JUSTRITE 11408 Cover Gasket For Type 1 Safety Can, Polyethylene | CH6FYJ 11408-4"Polyethylene€4.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 11022 Cover Gasket For Type 1 Steel Can
€17.85 /unit