JUSTRITE 08308 Drum Faucet, Siphon Bundle, Brass | CD8CBV

JUSTRITE 08308 Drum Siphon Adapter With Brass Self-Closing Faucet, Siphon Bundle, Brass

Item: CD8CBV Model: 08308
In Stock

Get it by Tuesday, Jun 10

€238.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Faucet
Closure TypeSelf Closing
MaterialBrass

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)12.7
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelMaterialClosure TypeAdapter SizePrice
JUSTRITE 08311 Drum Siphon Adapter, Brass | CD8CBW 08311Brass-3/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 08308 Drum Siphon Adapter With Brass Self-Closing Faucet, Siphon Bundle, Brass
€238.02 /unit