Flat Shipping

Flat Shipping at €24.99 + VAT

JUNO LIGHTING GROUP UCES 24IN SWW6 90CRI WH LED Di mmable Under Cabinet Light, LED, 24 in, 24 Inch Overall Length, Hardwired | CR6BXH

JUNO LIGHTING GROUP UCES 24IN SWW6 90CRI WH LED Di mmable Under Cabinet Light, LED, 24 in, 24 Inch Overall Length, Hardwired

Item: CR6BXH Model: UCES 24IN SWW6 90CRI WHCross Ref: 787MA1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Bulb Quantity1
BulbsIncluded
Color Rendering Index90
Color Temp.2700 K, 3000 K, 3500 K
Compliance TypeCA Title 24, JA8
Connection TypeHardwired
Cord LengthCordless
DimmableYes
Environmental RatingDamp Location Rated
FeaturesCCT Switch, Surface Mounting, Task Lighting
For Bulb TypeIntegrated LED
Height1.062"
Housing ColorWhite
Housing FinishPainted
Housing MaterialSteel
IncludesRomex Connector
Includes BulbYes
Length24"
Lens MaterialAcrylic
Light ColorWhite
Light Output710 lm
Lighting CertificationEnergy Star
Lighting TechnologyLED
LinkableNo
Linkable Up ToUnlinkable
Max. Fixture Wattage10.8 W
Max. Operating Temp.77°F
Mfr. SeriesUCES Series
Min. Operating Temp.-20°F
Mounting Hardware IncludedYes
Nominal Length24"
Switch StyleToggle
Voltage120V AC
Width2.562"
Color Temperature2700 K, 3000 K, 3500 K
Includes Mounting HardwareYes
Overall Height1 1/16"
Overall Length24"
Overall Width2 9/16"
StandardsCUL

Shipping Info:

Ship weight (kg) 0.819
Ship height (cm)2.7
Ship length (cm)60.96
Ship width (cm)6.51
Country of OriginCN

Product Variants

ProductModelMax. Fixture WattageColor Temp.HeightLinkableNominal LengthLight OutputLinkable Up ToConnection TypePrice
JUNO LIGHTING GROUP UCES 12IN SWW6 90CRI WH LED Di mmable Under Cabinet Light, LED, 12 in, 12 Inch Overall Length, Hardwired | CR6BXF UCES 12IN SWW6 90CRI WH6.5 W2700 K, 3000 K, 3500 K1.062"No12"454 lm, 482 lm, 492 lmUnlinkableHardwired€52.13
JUNO LIGHTING GROUP UCES 18IN SWW6 90CRI WH LED Di mmable Under Cabinet Light, LED, 18 in, 1Hardwired | CR6BXG UCES 18IN SWW6 90CRI WH8.5 W2700 K, 3000 K, 3500 K1.062"No18"526 lmUnlinkableHardwired€80.56
JUNO LIGHTING GROUP UPLD 30IN SWW4 90CRI WH LED Undercabinet Fixture, LED, 32 in, 30 Inch Overall Length, Plug Inch or Direct-Wire | CR6BXL UPLD 30IN SWW4 90CRI WH15.3 W3000 K, 3500 K, 4000 K3 3/4"Yes32"1105 lm, 1166 lm, 1187 lm2 FixturesPlug In, Direct Wire€205.01
JUNO LIGHTING GROUP UPLD 09IN SWW4 90CRI WH LED Undercabinet Fixture, LED, 8 in, 9 Inch Overall Length, Plug Inch or Direct-Wire | CR6BXM UPLD 09IN SWW4 90CRI WH4.5 W3000 K, 3500 K, 4000 K3 3/4"Yes8"291 lm, 302 lm, 307 lm2 FixturesPlug In, Direct Wire€116.50
JUNO LIGHTING GROUP UPLD 14IN SWW4 90CRI WH LED Undercabinet Fixture, LED, 14 in, 14 Inch Overall Length, Plug Inch or Direct-Wire | CR6BXN UPLD 14IN SWW4 90CRI WH6.79 W3000 K, 3500 K, 4000 K3 3/4"Yes14"471 lm, 499 lm, 506 lm2 FixturesPlug In, Direct Wire€131.23
JUNO LIGHTING GROUP UPLD 22IN SWW4 90CRI WH LED Undercabinet Fixture, LED, 22 in, 22 Inch Overall Length, Plug Inch or Direct-Wire | CR6BXP UPLD 22IN SWW4 90CRI WH11.41 W3000 K, 3500 K, 4000 K3 3/4"Yes22"826 lm, 867 lm, 886 lm2 FixturesPlug In, Direct Wire€173.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUNO LIGHTING GROUP UCES 24IN SWW6 90CRI WH LED Di mmable Under Cabinet Light, LED, 24 in, 24 Inch Overall Length, Hardwired
€96.13 /unit