Flat Shipping

Flat Shipping at €24.99 + VAT

JUNO LIGHTING GROUP IC928LED G4 09LM 35K 90CRI 120 FRPC LED Recessed Down Light, 6 Inch Nominal Size, 3500K, 900 lm Light Output | CR6CAG

JUNO LIGHTING GROUP IC928LED G4 09LM 35K 90CRI 120 FRPC LED Recessed Down Light, 6 Inch Nominal Size, 3500K, 900 lm Light Output

Item: CR6CAG Model: IC928LED G4 09LM 35K 90CRI 120 FRPCCross Ref: 45AY79
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
AirtightYes
Color Temperature3500 K
Color TuningNo
DimmableYes
Emergency Battery BackupNo
Environmental RatingDamp Location Rated
Fixture TypeAirtight New Construction
Housing ColorSilver
Housing MaterialAluminum
Ic RatingIC
Includes Light EngineYes
Includes TrimNo
Interconnection CapabilityJ Box
Lighting CertificationENERGY STAR
Lighting TechnologyLED
Nominal Size6"
Number Of BulbsIntegrated LED
Outside Diameter8 1/4"
Overall Height7 5/8"
Overall Length18 1/2"
Overall Width9 1/8"
StandardsCULUS LISTED
Voltage120V AC

Shipping Info:

Ship weight (kg) 3.735
Ship height (cm)19.37
Ship length (cm)46.99
Ship width (cm)23.18
Country of OriginMX

Product Variants

ProductModelNominal SizeColor Temp.Led Replacement ForVoltageOutside Dia.Ceiling TypeMax. WattsBulb TypePrice
JUNO LIGHTING GROUP IC1LED G4 06LM 35K 90CRI MVOLT ZT10 LED Recessed Down Light, 4 Inch Nominal Size, 3500K, 600 lm Light Output | CR6BYV IC1LED G4 06LM 35K 90CRI MVOLT ZT104"3500 K65W INC120-277V AC4 1/2"Flat Ceiling8.9 W-€205.19
JUNO LIGHTING GROUP IC1LED G4 06LM 35K 90CRI 120 FRPC LED Recessed Down Light, 4 Inch Nominal Size, 3500K, 600 lm Light Output | CR6BYW IC1LED G4 06LM 35K 90CRI 120 FRPC4"3500 K65W INC120V AC4 1/2"Flat Ceiling8.6 W-€176.80
JUNO LIGHTING GROUP IC1RLED G4 06LM 35K 90CRI MVOLT ZT10 LED Recessed Down Light, 4 Inch Nominal Size, 3500K, 600 lm Light Output | CR6BYX IC1RLED G4 06LM 35K 90CRI MVOLT ZT104"3500 K65W INC120-277V AC4 3/8"Flat Ceiling8.9 W-€208.52
JUNO LIGHTING GROUP IC1RLED G4 06LM 35K 90CRI 120 FRPC LED Recessed Down Light, 4 Inch Nominal Size, 3500K, 600 lm Light Output | CR6BYY IC1RLED G4 06LM 35K 90CRI 120 FRPC4"3500 K65W INC120V AC4 3/8"Flat Ceiling8.6 W--
RFQ
JUNO LIGHTING GROUP IC1LED G4 06LM 40K 90CRI 120 FRPC LED Recessed Down Light, 4 Inch Nominal Size, 4000K, 600 lm Light Output | CR6BYZ IC1LED G4 06LM 40K 90CRI 120 FRPC4"4000 K65W INC120V AC4 1/2"Flat Ceiling8.6 W-€205.16
JUNO LIGHTING GROUP IC1LED G4 06LM 40K 90CRI MVOLT ZT10 LED Recessed Down Light, 4 Inch Nominal Size, 4000K, 600 lm Light Output | CR6BZA IC1LED G4 06LM 40K 90CRI MVOLT ZT104"4000 K65W INC120-277V AC4 1/2"Flat Ceiling8.9 W-€237.99
JUNO LIGHTING GROUP IC1RLED G4 06LM 40K 90CRI 120 FRPC LED Recessed Down Light, 4 Inch Nominal Size, 4000K, 600 lm Light Output | CR6BZC IC1RLED G4 06LM 40K 90CRI 120 FRPC---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUNO LIGHTING GROUP IC928LED G4 09LM 35K 90CRI 120 FRPC LED Recessed Down Light, 6 Inch Nominal Size, 3500K, 900 lm Light Output