Flat Shipping

Flat Shipping at €24.99 + VAT

JUNO LIGHTING GROUP IC22RLED G4 06LM 35K 90CRI MVOLT ZT10 LED Recessed Down Light, 6 Inch Nominal Size, 3500K, 600 lm Light Output | CR6CAB

JUNO LIGHTING GROUP IC22RLED G4 06LM 35K 90CRI MVOLT ZT10 LED Recessed Down Light, 6 Inch Nominal Size, 3500K, 600 lm Light Output

Item: CR6CAB Model: IC22RLED G4 06LM 35K 90CRI MVOLT ZT10Cross Ref: 45AZ04
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€204.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
AirtightYes
Bulb TypeBR30
Ceiling Opening Required6 3/4"
Ceiling TypeFlat Ceiling
Color Rendering Index90
Color Temp.3500 K
Color TuningNo
DimmableYes
Dimming Range10% to 100%
Dimming Voltage0-10V
Emergency Battery BackupNo
Environmental RatingDamp Location Rated
Fixture TypeAirtight Remodel
Height5 1/8"
Housing ColorSilver
Housing MaterialAluminum
Ic RatingIC
IncludesHousing
Includes Light EngineYes
Includes TrimNo
Interconnection CapabilityJ Box
Led Replacement For65W INC
Length14 1/2"
Light Output600 lm
Lighting CertificationEnergy Star
Lighting TechnologyLED
Max. Watts8.9 W
Mfr. SeriesIC22RLED Series
Min. Operating Temp.-4°F
Nominal Size6"
Outside Dia.7 1/4"
Voltage120-277V AC
Width7 1/4"
Color Temperature3500 K
Number Of BulbsIntegrated LED
Outside Diameter7 1/4"
Overall Height5 1/8"
Overall Length14 1/2"
Overall Width7 1/4"
StandardsCULUS LISTED
Suggested Bulb TypeBR30

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)13.02
Ship length (cm)36.83
Ship width (cm)18.42
Country of OriginMX

Product Variants

ProductModelNominal SizeColor Temp.Led Replacement ForVoltageOutside Dia.Ceiling TypeMax. WattsBulb TypePrice
JUNO LIGHTING GROUP IC1LED G4 06LM 35K 90CRI MVOLT ZT10 LED Recessed Down Light, 4 Inch Nominal Size, 3500K, 600 lm Light Output | CR6BYV IC1LED G4 06LM 35K 90CRI MVOLT ZT104"3500 K65W INC120-277V AC4 1/2"Flat Ceiling8.9 W-€205.19
JUNO LIGHTING GROUP IC1LED G4 06LM 35K 90CRI 120 FRPC LED Recessed Down Light, 4 Inch Nominal Size, 3500K, 600 lm Light Output | CR6BYW IC1LED G4 06LM 35K 90CRI 120 FRPC4"3500 K65W INC120V AC4 1/2"Flat Ceiling8.6 W-€176.80
JUNO LIGHTING GROUP IC1RLED G4 06LM 35K 90CRI MVOLT ZT10 LED Recessed Down Light, 4 Inch Nominal Size, 3500K, 600 lm Light Output | CR6BYX IC1RLED G4 06LM 35K 90CRI MVOLT ZT104"3500 K65W INC120-277V AC4 3/8"Flat Ceiling8.9 W-€208.52
JUNO LIGHTING GROUP IC1RLED G4 06LM 35K 90CRI 120 FRPC LED Recessed Down Light, 4 Inch Nominal Size, 3500K, 600 lm Light Output | CR6BYY IC1RLED G4 06LM 35K 90CRI 120 FRPC4"3500 K65W INC120V AC4 3/8"Flat Ceiling8.6 W--
RFQ
JUNO LIGHTING GROUP IC1LED G4 06LM 40K 90CRI 120 FRPC LED Recessed Down Light, 4 Inch Nominal Size, 4000K, 600 lm Light Output | CR6BYZ IC1LED G4 06LM 40K 90CRI 120 FRPC4"4000 K65W INC120V AC4 1/2"Flat Ceiling8.6 W-€205.16
JUNO LIGHTING GROUP IC1LED G4 06LM 40K 90CRI MVOLT ZT10 LED Recessed Down Light, 4 Inch Nominal Size, 4000K, 600 lm Light Output | CR6BZA IC1LED G4 06LM 40K 90CRI MVOLT ZT104"4000 K65W INC120-277V AC4 1/2"Flat Ceiling8.9 W-€237.99
JUNO LIGHTING GROUP IC1RLED G4 06LM 40K 90CRI 120 FRPC LED Recessed Down Light, 4 Inch Nominal Size, 4000K, 600 lm Light Output | CR6BZC IC1RLED G4 06LM 40K 90CRI 120 FRPC---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUNO LIGHTING GROUP IC22RLED G4 06LM 35K 90CRI MVOLT ZT10 LED Recessed Down Light, 6 Inch Nominal Size, 3500K, 600 lm Light Output
€204.11 /unit