Flat Shipping

Flat Shipping at €24.99 + VAT

JUNO LIGHTING GROUP 620 HZWH LED Recessed Down Light Trim, 6 Inch Nominal Size, 2/12 to 6/12, Slope Ceiling, White | CR6CCY

JUNO LIGHTING GROUP 620 HZWH LED Recessed Down Light Trim, 6 Inch Nominal Size, 2/12 to 6/12, Slope Ceiling, White

Item: CR6CCY Model: 620 HZWHCross Ref: 45DL64
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemTrim
Ceiling Slope Ratio2/12 to 6/12
Ceiling TypeSlope Ceiling
Compatible With Grainger Part Number45AX76, 45AY25
Compatible With Product TypeRecessed Downlight
Inside Diameter6"
Lighting TechnologyLED
Nominal Size6"
Outside Diameter7 3/4"
Reflector Or Baffle ColorAluminum Haze
SeriesIC926LED Series
Trim ColorWhite
Trim FinishMatte
Trim MaterialMetal
Trim StyleOpen

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal SizeColor Temp.Led Replacement ForVoltageOutside Dia.Ceiling TypeMax. WattsBulb TypePrice
JUNO LIGHTING GROUP IC1LED G4 06LM 35K 90CRI MVOLT ZT10 LED Recessed Down Light, 4 Inch Nominal Size, 3500K, 600 lm Light Output | CR6BYV IC1LED G4 06LM 35K 90CRI MVOLT ZT104"3500 K65W INC120-277V AC4 1/2"Flat Ceiling8.9 W-€205.19
JUNO LIGHTING GROUP IC1LED G4 06LM 35K 90CRI 120 FRPC LED Recessed Down Light, 4 Inch Nominal Size, 3500K, 600 lm Light Output | CR6BYW IC1LED G4 06LM 35K 90CRI 120 FRPC4"3500 K65W INC120V AC4 1/2"Flat Ceiling8.6 W-€176.80
JUNO LIGHTING GROUP IC1RLED G4 06LM 35K 90CRI MVOLT ZT10 LED Recessed Down Light, 4 Inch Nominal Size, 3500K, 600 lm Light Output | CR6BYX IC1RLED G4 06LM 35K 90CRI MVOLT ZT104"3500 K65W INC120-277V AC4 3/8"Flat Ceiling8.9 W-€208.52
JUNO LIGHTING GROUP IC1RLED G4 06LM 35K 90CRI 120 FRPC LED Recessed Down Light, 4 Inch Nominal Size, 3500K, 600 lm Light Output | CR6BYY IC1RLED G4 06LM 35K 90CRI 120 FRPC4"3500 K65W INC120V AC4 3/8"Flat Ceiling8.6 W--
RFQ
JUNO LIGHTING GROUP IC1LED G4 06LM 40K 90CRI 120 FRPC LED Recessed Down Light, 4 Inch Nominal Size, 4000K, 600 lm Light Output | CR6BYZ IC1LED G4 06LM 40K 90CRI 120 FRPC4"4000 K65W INC120V AC4 1/2"Flat Ceiling8.6 W-€205.16
JUNO LIGHTING GROUP IC1LED G4 06LM 40K 90CRI MVOLT ZT10 LED Recessed Down Light, 4 Inch Nominal Size, 4000K, 600 lm Light Output | CR6BZA IC1LED G4 06LM 40K 90CRI MVOLT ZT104"4000 K65W INC120-277V AC4 1/2"Flat Ceiling8.9 W-€237.99
JUNO LIGHTING GROUP IC1RLED G4 06LM 40K 90CRI 120 FRPC LED Recessed Down Light, 4 Inch Nominal Size, 4000K, 600 lm Light Output | CR6BZC IC1RLED G4 06LM 40K 90CRI 120 FRPC---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUNO LIGHTING GROUP 620 HZWH LED Recessed Down Light Trim, 6 Inch Nominal Size, 2/12 to 6/12, Slope Ceiling, White