JUN-AIR 1206215 Electric Air Compressor, Enclosed, Oil Free, 2 Hp, 9 Cfm, 120 PSI | CR6BTH

JUN-AIR 1206215 Electric Air Compressor, Enclosed, Oil Free, 2 Hp, 9 Cfm, 120 PSI

Item: CR6BTH Model: 1206215Cross Ref: 793KY3
In Stock

Get it by Friday, Jun 13

€20,125.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Air Compressor
Air Dryer IncludedNo
Amps1.25A
Duty CycleContinuous
Electrical ConnectionCord With Plug
EnclosedYes
Enclosure TypeTotally Enclosed
FinishPowder Coat
Free Air Cfm @ Max. Pressure9 CFM
Frequency50/60 Hz
IncludesAir Filter Element
Input Voltage230V AC
Life Expectancy20000 hrs.
Lubrication TypeOil Free
Max. Operating Pressure120 psi
Mfr. Series120R-M Series
Motor TypeCapacitor Start/Run
Mounting StyleThru Bolt
Overall Height33 4/5"
Overall Length33.86"
Overall Width26.55"
Plug TypeThree Prong
Power Output2 hp
Power SourceCorded Electric
Pump TypeRocking Piston
Sound Level70 dBA
Tank Size10.57 gal.
Tank StyleHorizontal
Air Tank Size10.57 gal.
Current Rating1.25A
Free Air Flow Rate @ Maximum Pressure9 CFM
Maximum Operating Pressure120 psi
Output Power2 hp
PhaseSingle
Series120R-M series

Shipping Info:

Ship weight (kg) 157.5
Ship height (cm)85.85
Ship length (cm)86
Ship width (cm)67.44
Country of OriginUS

Product Variants

ProductModelEnclosedPower OutputTank SizeSound LevelAir Dryer IncludedEnclosure TypeMounting StyleOverall HeightPrice
JUN-AIR 1206330 Electric Air Compressor, Enclosed, Oil Free, 4 Hp, 5.5 Cfm, 120 PSI | CR6BTJ 1206330Yes4 hp10.57 gal.69 dBADesiccant Air DryerTotally EnclosedThru Bolt33 4/5"€23,219.69
JUN-AIR 1203560 Electric Air Compressor, Oil Free, 2 Hp, 4.5 Cfm, 120 PSI | CR6BTK 1203560No2 hp10.57 gal.77 dBADesiccant Air DryerOpen DripproofRigid Base27.53"€9,996.73
JUN-AIR 1203730 Electric Air Compressor, Oil Free, 4 Hp, 7 Cfm, 120 PSI | CR6BTL 1203730No4 hp6.28 gal.80 dBADesiccant Air DryerOpen DripproofRigid Base35"€20,639.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUN-AIR 1206215 Electric Air Compressor, Enclosed, Oil Free, 2 Hp, 9 Cfm, 120 PSI
€20,125.52 /unit