Flat Shipping

Flat Shipping at €24.99 + VAT

JOHNSON 40-6791 Red Beam Laser Detector 12v | AE2DAT 4WMC6

JOHNSON 40-6791 Red Beam Laser Detector 12v

Item: AE2DAT Model: 40-6791Cross Ref: 4WMC6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,560.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRed Beam Laser Detector
ConstructionImpact Resistant Plastic
Power Source12
TypeMachine Mountable, Magnets And Clamps
Compatible Laser Beam ColorRed
Display TypeLED
Includes BatteriesYes
MaterialPlastic
Operating Life - Time40 hrs.
Overall Depth2 3/4"
Overall Height15 7/8"
Overall Width7 3/4"
Use LocationOutdoor

Shipping Info:

Ship weight (kg) 7.8255
Ship height (cm)39.12
Ship length (cm)50.29
Ship width (cm)30.23
HS code9015900030
Country of OriginCN

Product Details:

    • Characteristics: Water Resistant

Product Variants

ProductModelConstructionPower SourcePrice
JOHNSON 40-6722 Red Beam Laser Detector Kit With Clamp | AD2NDT 3RXD5 40-6722--€270.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON 40-6791 Red Beam Laser Detector 12v
€1,560.73 /unit