Flat Shipping

Flat Shipping at €24.99 + VAT

JOHNSON 40-6618 Line/Dot Laser Level Interior Red 65 Feet | AG9RHA 21XK27

JOHNSON 40-6618 Line/Dot Laser Level Interior Red 65 Feet

Item: AG9RHA Model: 40-6618Cross Ref: 21XK27
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€261.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlooring Laser
Auto ShutoffNo
Height6 1/2"
Indoor/outdoorIndoor
Ip RatingNot Rated
Laser Class3A
Length4"
Leveling TypeManual Leveling
Modes0
Number Of Beams2
Number Of Level Vials0
Number Of Lines2
Number Of Plumb Vials0
Preset AngleNone
ProjectionHorizontal
Range W/o Detector65 ft.
Total Number Of Vials0
Visual/audible IndicatorsNone
Width6 1/2"
Accuracy+/-1/16" @ 20 ft.
Battery TypeAA
BluetoothNot Bluetooth Compatible
FeaturesHeight Of Instrument/Tilt Alarm Function Ensures Product Accuracy, Lcd Display With Backlight Illumination, Manual Mode Allows Unit To Tilt To Extreme Angles, Operates With Radio Frequency Remote Control
IncludesCase, Target
Includes BatteriesBatteries Included
Indoor Range (maximum)65 ft.
Laser Beam ColorRed
Laser Output≤5 mW
Laser ProjectionHorizontal
MaterialPlastic
Number Of 45° Vials0
Number Of Dots0
Number Of Scanning Modes0
Outdoor Range (maximum)65 ft.
Working Range Without Detector (maximum)65 ft.

Shipping Info:

Ship weight (kg) 0.999
Ship height (cm)9.53
Ship length (cm)16.89
Ship width (cm)16.89
Country of OriginCN

Product Details:

    • Number of 45 Degree Vials : 0
    • Plumb Down : No
    • Plumb Up : No

Product Variants

ProductModelRange W/o DetectorNumber Of LinesLeveling TypePrice
JOHNSON 40-6622 Line/Dot Laser Level Interior Green 150 Feet | AG9RHB 21XK28 40-6622150 ft.2Manual Leveling€600.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON 40-6618 Line/Dot Laser Level Interior Red 65 Feet
€261.94 /unit