Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON 40-6230 Cross Line Laser Level Hz/vert Red | AE6JPE 5TCW7

JOHNSON 40-6230 Cross Line Laser Level Hz/vert Red

Item: AE6JPE Model: 40-6230Cross Ref: 5TCW7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,105.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross Line Laser
Auto ShutoffNo
Height1 3/8"
Laser ClassIIIA
Length4"
Leveling TypeManual Leveling
Max. Output5 mW
Modes2
Number Of Beams2
Number Of Level Vials0
Number Of Lines0
Number Of Plumb Vials0
Operating Temp.+14°F to +122°F
Power Source110 V AC
Range W/o Detector100 ft.
Thread Size1/4"-20
Total Number Of Vials0
TypeHorizontal/Vertical
Visual/audible IndicatorsVisual Beam On Indicator
Wavelength635 N-m
Width3/4"
IncludesAdapter, Bracket
Laser Beam ColorRed
Mount TypeMounting Bracket
Overall Depth4"
Overall Height1 3/8"
Overall Width3/4"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.64
Ship length (cm)17.02
Ship width (cm)11.18
HS code9013800000
Country of OriginUS

Product Details:

    • Beam Color (Red)
    • Plumb Down (No)
    • Plumb Up (No)

Product Variants

ProductModelNumber Of LinesRange W/o DetectorLeveling TypeLaser ColorRange W/detectorPrice
JOHNSON 40-6232 Cross Line Laser Level Hz/vert Green | AE6JPF 5TCW8 40-6232-150 ft.Manual Leveling--€1,379.87
JOHNSON 40-6650 Cross Line Laser Interior Red 150 Feet | AG9RGY 21XK25 40-6650-150 ft.---€338.24
JOHNSON 40-6611 Self Leveling Cross Line Laser, 2 Beams, Red | CH6JTB 468V63 40-6611250 ft.-Red50 ft.€340.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON 40-6230 Cross Line Laser Level Hz/vert Red
€1,105.62 /unit