Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS VG7882GT Globe Valve 3-way Mixing 1/2 Inch Sweat | AD4JBX 41P958

JOHNSON CONTROLS VG7882GT Globe Valve 3-way Mixing 1/2 Inch Sweat

Item: AD4JBX Model: VG7882GTCross Ref: 41P958
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€378.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve Less Actuator
Actuator Control SignalNot Applicable
Actuator Input VoltageNot Applicable
Actuator Return ActionSpring Return
Actuator TypeNot Applicable
Body MaterialBronze
Cartridge MaterialNot Applicable
Coefficient Of Volume4.6
ConfigurationTee
Connection Size1/2"
Connection TypeSweat
Depth1 5/8"
Flow CharacteristicLinear
Height4 3/4"
IncludesValve Only
Includes ActuatorActuator Not Included
Installation OrientationVertical
Leakage Rate0.01%
Max. Actuator Control PressureNot Applicable
Max. Allowable Pressure400 psi
Max. Water Temp.284°F
Min. Actuator Control PressureNot Applicable
Overall Depth1 5/8"
Overall Height4 3/4"
Overall Length4 3/16"
Packing MaterialEthylene Propylene
Port Connection GenderFemale
Port Connection Size1/2"
Port Connection TypeUnion Sweat
Rangeability1001
Resistance PropertiesCorrosion Resistant
Safe Working Steam Pressure38 psi
Safe Working Water Pressure308 psi
Seat MaterialBrass
Stem MaterialStainless Steel
Trim MaterialBrass
Union Connection Size1/2"
Valve StyleMixing
Width4 3/16" , 4.187"
Ansi RatingANSI Leakage Class IV

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)12.07
Ship length (cm)4.13
Ship width (cm)10.64
HS code8481809050
Country of OriginMX

Product Variants

ProductModelConnection SizeConnection TypeHeightCoefficient Of VolumeDepthConfigurationBody MaterialSeat MaterialPrice
JOHNSON CONTROLS VG7842CT Globe Valve 3-way Mixing 1/2 Inch Fnpt | AD4JAX 41P935 VG7842CT1/2"FNPT4 3/4"0.731 5/8"-Bronze-€180.96
JOHNSON CONTROLS VG7842ET Globe Valve 3-way Mixing 1/2 Inch Fnpt | AD4JAY 41P936 VG7842ET1/2"FNPT4 3/4"1.81 5/8"TeeBronzeBrass€207.50
JOHNSON CONTROLS VG7842GT Globe Valve 3-way Mixing 1/2 Inch Fnpt | AD4JAZ 41P937 VG7842GT1/2"FNPT4 3/4"4.61 5/8"TeeBronzeBrass€198.78
JOHNSON CONTROLS VG7842LT Globe Valve 3-way Mixing 3/4 Inch Fnpt | AD4JBA 41P938 VG7842LT3/4"FNPT4 3/4"7.31 7/8"TeeBronzeBrass€272.12
JOHNSON CONTROLS VG7842NT Globe Valve 3-way Mixing 1 Inch Fnpt | AD4JBB 41P939 VG7842NT1"FNPT5.969"11.62.312"Normally OpenBronzeBrass€348.90
JOHNSON CONTROLS VG7842PT Globe Valve 3-way Mixing 1-1/4 Inch Fnpt | AD4JBC 41P940 VG7842PT1 1/4"FNPT5 7/8"18.52.688"TeeBronzeBrass€553.83
JOHNSON CONTROLS VG7842RT Globe Valve 3-way Mixing 1-1/2 Inch Fnpt | AD4JBD 41P941 VG7842RT1 1/2"FNPT5.812"28.94.312"TeeBronzeBrass€693.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS VG7882GT Globe Valve 3-way Mixing 1/2 Inch Sweat
€378.58 /unit