Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS VG7443RT Globe Valve 2-way Nc 1-1/2 Inch Fnpt | AD4HZT 41P908

JOHNSON CONTROLS VG7443RT Globe Valve 2-way Nc 1-1/2 Inch Fnpt

Item: AD4HZT Model: VG7443RTCross Ref: 41P908
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,499.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve Less Actuator
Actuator Control SignalNot Applicable
Actuator Input VoltageNot Applicable
Actuator Return ActionSpring Return
Actuator TypeNot Applicable
Body MaterialBronze
Cartridge MaterialNot Applicable
Coefficient Of Volume28.9
ConfigurationNormally Closed , Straight-Thru
Connection Size1 1/2"
Connection TypeFNPT
Depth4.312"
Flow CharacteristicEqual Percentage
Height5 13/16" , 5.812"
IncludesValve Only
Includes ActuatorActuator Not Included
Installation OrientationVertical
Leakage Rate0.05%
Max. Actuator Control PressureNot Applicable
Max. Allowable Pressure400 psi
Max. Water Temp.338°F
Min. Actuator Control PressureNot Applicable
Overall Depth4 5/16"
Overall Height5 13/16"
Overall Length5 1/8"
Port Connection GenderFemale
Port Connection Size1 1/2"
Rangeability1001
Resistance PropertiesCorrosion Resistant
Safe Working Steam Pressure100 psi
Safe Working Water Pressure308 psi
Seat MaterialStainless Steel
Specific Valve ActionStem Up To Close
Stem MaterialStainless Steel
Trim MaterialStainless Steel
Union Connection SizeNot Applicable
Valve StyleNot Applicable
Width5 1/8"
Ansi RatingANSI Leakage Class IV
Body PatternTwo-Way
Compatible With SeriesSeries VG7000
Cv Flow Rate28.9
Fluid ServiceSteam, Water, Water Glycol Solution to 50%
Fluid Temperature - Maximum248°F
Fluid Temperature - Minimum35°F
Max. Pressure400 psi
Packing MaterialPTFE
Port Connection TypeNPT
Valve ActionNormally Closed

Shipping Info:

Ship weight (kg) 4.6125
Ship height (cm)14.76
Ship length (cm)10.95
Ship width (cm)13.02
HS code8481809050
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS VG7443RT Globe Valve 2-way Nc 1-1/2 Inch Fnpt
€1,499.37 /unit