JOHNSON CONTROLS VG7441NT Globe Valve 2-way Nc 1 Inch Fnpt | AD4HZF 41P896

JOHNSON CONTROLS VG7441NT Globe Valve 2-way Nc 1 Inch Fnpt

Item: AD4HZF Model: VG7441NTCross Ref: 41P896
In Stock

Get it by Tuesday, Jun 17

€317.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve Less Actuator
Actuator Control SignalNot Applicable
Actuator Input VoltageNot Applicable
Actuator Return ActionSpring Return
Actuator TypeNot Applicable
Body MaterialBronze
Cartridge MaterialNot Applicable
Coefficient Of Volume11.6
ConfigurationNormally Closed , Straight-Thru
Connection Size1"
Connection TypeFNPT
Depth2.312"
Flow CharacteristicEqual Percentage
Height5 31/32" , 5.969"
IncludesValve Only
Includes ActuatorActuator Not Included
Installation OrientationVertical
Leakage Rate0.01%
Max. Actuator Control PressureNot Applicable
Max. Allowable Pressure400 psi
Max. Water Temp.284°F
Min. Actuator Control PressureNot Applicable
Overall Depth2 5/16"
Overall Height5 31/32"
Overall Length4 1/8"
Packing MaterialEthylene Propylene
Port Connection GenderFemale
Port Connection Size1"
Rangeability1001
Resistance PropertiesCorrosion Resistant
Safe Working Steam Pressure38 psi
Safe Working Water Pressure308 psi
Seat MaterialBrass
Specific Valve ActionStem Up To Close
Stem MaterialStainless Steel
Trim MaterialBrass
Union Connection SizeNot Applicable
Valve StyleNot Applicable
Width4 1/8" , 4 3/25"
Ansi RatingANSI Leakage Class IV
Body PatternTwo-Way
Compatible With SeriesSeries VG7000
Cv Flow Rate11.6
Fluid ServiceSteam, Water, Water Glycol Solution to 50%
Fluid Temperature - Maximum248°F
Fluid Temperature - Minimum35°F
Max. Pressure400 psi
Port Connection TypeNPT
Valve ActionNormally Closed

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)15.16
Ship length (cm)5.87
Ship width (cm)10.48
HS code8481809050
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS VG7441NT Globe Valve 2-way Nc 1 Inch Fnpt
€317.58 /unit