Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS VG7271GT Globe Valve 2-way No 1/2 Inch Sweat | AD4HYN 41P880

JOHNSON CONTROLS VG7271GT Globe Valve 2-way No 1/2 Inch Sweat

Item: AD4HYN Model: VG7271GTCross Ref: 41P880
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€294.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve Less Actuator
Actuator Control SignalNot Applicable
Actuator Input VoltageNot Applicable
Actuator Return ActionSpring Return
Actuator TypeNot Applicable
Body MaterialBronze
Cartridge MaterialNot Applicable
Coefficient Of Volume4.6
ConfigurationNormally Open , Straight-Thru
Connection Size1/2"
Connection TypeSweat
Depth1 5/8"
Flow CharacteristicEqual Percentage
Height4 3/4"
IncludesValve Only
Includes ActuatorActuator Not Included
Installation OrientationVertical
Leakage Rate0.01%
Max. Actuator Control PressureNot Applicable
Max. Allowable Pressure400 psi
Max. Water Temp.284°F
Min. Actuator Control PressureNot Applicable
Overall Depth1 5/8"
Overall Height4 3/4"
Overall Length4 3/16"
Packing MaterialEthylene Propylene
Port Connection GenderFemale
Port Connection Size1/2"
Port Connection TypeUnion Sweat
Rangeability1001
Resistance PropertiesCorrosion Resistant
Safe Working Steam Pressure38 psi
Safe Working Water Pressure308 psi
Seat MaterialBrass
Specific Valve ActionStem Down To Close
Stem MaterialStainless Steel
Trim MaterialBrass
Union Connection Size3/8"
Valve StyleNot Applicable
Width4 3/16" , 4.187"

Shipping Info:

Ship weight (kg) 0.8505
Ship height (cm)12.07
Ship length (cm)4.13
Ship width (cm)10.64
HS code8481809050
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS VG7271GT Globe Valve 2-way No 1/2 Inch Sweat
€294.16 /unit