JOHNSON CONTROLS VG7000-1012 Actuator Mounting Kit | AD4HXH 41P851

JOHNSON CONTROLS VG7000-1012 Actuator Mounting Kit

Item: AD4HXH Model: VG7000-1012Cross Ref: 41P851
In Stock

Get it by Tuesday, Jun 17

€49.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemActuator Mounting Kit
Compatible Product TypePneumatic Valve Actuators
Compatible Spring Range Maximum13 psi
Compatible Spring Range Minimum9 psi
Compatible Valve Size1/2", 3/4"
Compatible With Grainger Part Number41P654
Compatible With Manufacturer Model NumberV-3801-8001
IncludesSpring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring
Product TypeMounting Kit

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.06
Ship length (cm)11.18
Ship width (cm)7.62
HS code8481909081
Country of OriginMX

Product Variants

ProductModelMPNPrice
JOHNSON CONTROLS MP8000-6203 Actuator Mounting Kit | AD4HLN 41P608 MP8000-6203MP8000-6203€115.38
JOHNSON CONTROLS MP8000-6701 Actuator Mounting Kit | AD4HLP 41P609 MP8000-6701MP8000-6701€98.78
JOHNSON CONTROLS MP8000-6702 Actuator Mounting Kit | AD4HLQ 41P610 MP8000-6702MP8000-6702€109.43
JOHNSON CONTROLS MP8000-6703 Actuator Mounting Kit | AD4HLR 41P611 MP8000-6703MP8000-6703€42.77
JOHNSON CONTROLS VG7000-1001 Actuator Mounting Kit | AD4HWW 41P840 VG7000-1001VG7000-1001€44.51
JOHNSON CONTROLS VG7000-1002 Actuator Mounting Kit | AD4HWX 41P841 VG7000-1002VG7000-1002€51.96
JOHNSON CONTROLS VG7000-1003 Actuator Mounting Kit | AD4HWY 41P842 VG7000-1003VG7000-1003€52.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS VG7000-1012 Actuator Mounting Kit
€49.19 /unit