Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS VG1875AN Ball Valve 3 Way Stainless Steel Trim Sweat 1/2 | AD4HUQ 41P788

JOHNSON CONTROLS VG1875AN Ball Valve 3 Way Stainless Steel Trim Sweat 1/2

Item: AD4HUQ Model: VG1875ANCross Ref: 41P788
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€171.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemH VAC Control Ball Valve
Close Off Pressure200 psi
Coefficient Of Volume11.7
Connection Size1/2"
Connection TypeSweat
Depth3.781"
Height1 7/8"
MaterialStainless Steel
Max. Water Temp.284°F
Power SourceElectric Actuator
Safe Working Water Pressure580 psi
Width1.906"
Ansi RatingANSI Leakage Class IV
ApplicationControl Of Hot/Chilled Water
Ball MaterialStainless Steel
Body MaterialBrass
Close-off Pressure200 psi
Gasket MaterialEPDM
Overall Depth3 13/16"
Overall Height1 7/8"
Overall Length1 15/16"
Port Connection Size1/2"
Port Connection TypeSweat
Resistance PropertiesWear Resistant
Specific Valve ActionStem Down to Close
Trim MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)4.76
Ship length (cm)9.6
Ship width (cm)4.84
HS code8481809050
Country of OriginMX

Product Details:

    • Valve Only/Actuator Included (Valve Only)

Product Variants

ProductModelConnection SizeConnection TypeMaterialMax. Water Temp.Power SourceSafe Working Water PressureClose Off PressurePrice
JOHNSON CONTROLS VG1875AD Ball Valve 3 Way Stainless Steel Trim Sweat 1/2 | AD4HUK 41P783 VG1875AD1/2"SweatStainless Steel284°FElectric Actuator580 psi200 psi€192.96
JOHNSON CONTROLS VG1875AE Ball Valve 3 Way Stainless Steel Trim Sweat 1/2 | AD4HUL 41P784 VG1875AE1/2"SweatStainless Steel284°FElectric Actuator580 psi200 psi€194.45
JOHNSON CONTROLS VG1875AF Ball Valve 3 Way Stainless Steel Trim Sweat 1/2 | AD4HUM 41P785 VG1875AF1/2"SweatStainless Steel284°FElectric Actuator580 psi200 psi€151.64
JOHNSON CONTROLS VG1875AG Ball Valve 3 Way Stainless Steel Trim Sweat 1/2 | AD4HUN 41P786 VG1875AG1/2"SweatStainless Steel284°FElectric Actuator580 psi200 psi€139.76
JOHNSON CONTROLS VG1875AL Ball Valve 3 Way Stainless Steel Trim Sweat 1/2 | AD4HUP 41P787 VG1875AL1/2"SweatStainless Steel284°FElectric Actuator580 psi200 psi€153.87
JOHNSON CONTROLS VG1875BG Ball Valve 3 Way Stainless Steel Trim Sweat 3/4 | AD4HUR 41P789 VG1875BG3/4"SweatStainless Steel284°FElectric Actuator580 psi200 psi€202.05
JOHNSON CONTROLS VG1875BL Ball Valve 3 Way Stainless Steel Trim Sweat 3/4 | AD4HUT 41P790 VG1875BL3/4"SweatStainless Steel284°FElectric Actuator580 psi200 psi€176.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS VG1875AN Ball Valve 3 Way Stainless Steel Trim Sweat 1/2
€171.30 /unit